Flat Shipping

Flat Shipping at €24.99 + VAT

SAFETYSTEPTD SSTDPB3X423502 ADA Warning Pad, Asphalt/Concrete, Surface Applied, Flex Cement, Black, 4 ft Length | CT9RET

SAFETYSTEPTD SSTDPB3X423502 ADA Warning Pad, Asphalt/Concrete, Surface Applied, Flex Cement, Black, 4 ft Length

Item: CT9RET Model: SSTDPB3X423502Cross Ref: 52JC88
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€533.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemADA Warning Pad
Ada CompliantYes
ColorBlack
IncludesAdhesive
Installation Hardware IncludedNo
Installation MethodAdhesive Backed
Installation SurfaceAsphalt, Concrete
Installation TypeSurface Applied
Length4 ft.
MaterialFlexible Cement
Mfr. SeriesPowerbond Rampup Series
Sub-brandAda Warning Pad
Surface DesignRaised Truncated Domes
Thickness1"
Width3 ft.
Includes Installation HardwareNo
SeriesPowerBond Rampup
StandardsADAAG R305

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelInstallation MethodColorInstallation SurfaceMaterialInstallation Hardware IncludedInstallation TypeSurface DesignContainer SizePrice
SAFETYSTEPTD SSTDPB2X423502 ADA Warning Pad, Asphalt/Concrete, Surface Applied, Flex Cement, Black, 4 ft Length | CT9REU SSTDPB2X423502Adhesive BackedBlackAsphalt, ConcreteFlexible CementNoSurface AppliedRaised Truncated Domes-€338.34
SAFETYSTEPTD SSTDRU3X423502 ADA Warning Pad, Asphalt/Concrete, Surface Applied, Flex Cement, Black, 4 ft Length | CT9REV SSTDRU3X423502Surface AdhesiveBlackAsphalt, ConcreteFlexible CementNoSurface AppliedRaised Truncated Domes-€446.96
SAFETYSTEPTD SSTDRU2X423502 ADA Warning Pad, Asphalt/Concrete, Surface Applied, Flex Cement, Black, 4 ft Length | CT9REW SSTDRU2X423502Surface AdhesiveBlackAsphalt, ConcreteFlexible CementNoSurface AppliedRaised Truncated Domes-€300.75
SAFETYSTEPTD SSTDPB3X523502 ADA Warning Pad, Asphalt/Concrete, Surface Applied, Flex Cement, Black, 5 ft Length | CT9REX SSTDPB3X523502Adhesive BackedBlackAsphalt, ConcreteFlexible CementNoSurface AppliedRaised Truncated Domes-€632.83
SAFETYSTEPTD SSTDRU2X523502 ADA Warning Pad, Asphalt/Concrete, Surface Applied, Flex Cement, Black, 5 ft Length | CT9REY SSTDRU2X523502Surface AdhesiveBlackAsphalt, ConcreteFlexible CementNoSurface AppliedRaised Truncated Domes-€375.94
SAFETYSTEPTD SSTDRU3X523502 ADA Warning Pad, Asphalt/Concrete, Surface Applied, Flex Cement, Black, 5 ft Length | CT9REZ SSTDRU3X523502Surface AdhesiveBlackAsphalt, ConcreteFlexible CementNoSurface AppliedRaised Truncated Domes-€561.81
SAFETYSTEPTD SSTDRU2X423505 ADA Warning Pad, Asphalt/Concrete, Surface Applied, Flex Cement, 4 ft Length | CT9RFA SSTDRU2X423505Surface AdhesiveBlueAsphalt, ConcreteFlexible CementNoSurface AppliedRaised Truncated Domes-€300.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SAFETYSTEPTD SSTDPB3X423502 ADA Warning Pad, Asphalt/Concrete, Surface Applied, Flex Cement, Black, 4 ft Length
€533.21 /unit