Flat Shipping

Flat Shipping at €24.99 + VAT

SAFETYPOSTER.COM P4782 Safety Poster, 22 X 17 Inch Nominal Sign Size, English | CT9RAJ

SAFETYPOSTER P4782 Safety Poster, 22 X 17 Inch Nominal Sign Size, English

Item: CT9RAJ Model: P4782Cross Ref: 35LG11
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Poster
Abrasion ResistantNo
Background ColorVarious
Chemical ResistanceNo
Corrosion ResistanceNo
FinishGloss
Glow-in-the-darkNo
Grommet MaterialNo Grommets
Height22"
Includes FrameNo
Indoor/outdoorIndoor Only
MaterialPaper
Maximum Service TemperatureNot Rated
Mesh / SolidSolid
Minimum Service TemperatureNot Rated
Mounting HardwareNot Included
Number Of Printed Sides1
Outdoor Life ExpectancyNot Outdoor Rated
Printed LanguageEnglish
Protective CoatingNo Protective Coating
ReflectiveNo
Safety Banner LegendTwisting While Lifting Can Leave Your Body In Knots Good Lifts Start With Good Posture
ShapeVertical Rectangle
Sign Legend StyleSymbol, Text
Thickness0.005"
Uv ResistantNo
Width17"
Write On SurfaceYes
Chemical ResistantNo
Corrosion ResistantNo
Glow In The DarkNo
Graffiti ResistantNo
Indoor/outdoor UsageIndoor Only
Product TypeSafety Poster

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialHeightBackground ColorFinishThicknessShapeIndoor/outdoorIncludes FramePrice
SAFETYPOSTER.COM P0054 Safety Poster, 22 X 17 Inch Nominal Sign Size, English | CT9QZA P0054Paper22"VariousGloss0.005"Vertical RectangleIndoor OnlyNo€21.30
SAFETYPOSTER.COM SW0144 Safety Poster, 22 X 17 Inch Nominal Sign Size, English | CT9QZC SW0144Paper22"VariousGloss0.005"Vertical RectangleIndoor OnlyNo€19.55
SAFETYPOSTER.COM P4408 Safety Poster, 22 X 17 Inch Nominal Sign Size, English | CT9QZG P4408Paper22"VariousGloss0.005"Vertical RectangleIndoor OnlyNo€20.20
SAFETYPOSTER.COM P4687 Safety Poster, 22 X 17 Inch Nominal Sign Size, English | CT9QZL P4687Paper22"VariousGloss0.005"Vertical RectangleIndoor OnlyNo€20.20
SAFETYPOSTER.COM P4433 Safety Poster, 22 X 17 Inch Nominal Sign Size, English | CT9QZQ P4433Paper22"VariousGloss0.005"Vertical RectangleIndoor OnlyNo€21.96
SAFETYPOSTER.COM SW0194 Safety Poster, 22 X 17 Inch Nominal Sign Size, English | CT9QZZ SW0194Paper22"VariousGloss0.005"Vertical RectangleIndoor OnlyNo€21.27
SAFETYPOSTER.COM P3934 Safety Poster, 22 X 17 Inch Nominal Sign Size, English | CT9RAC P3934Paper22"VariousGloss0.005"Vertical RectangleIndoor OnlyNo€20.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SAFETYPOSTER P4782 Safety Poster, 22 X 17 Inch Nominal Sign Size, English
€23.15 /unit