SAFETY TECHNOLOGY INTERNATIONAL UB-1 Universal Push Button Kit | AC2HFF 2KFK2

SAFETY TECHNOLOGY INTERNATIONAL UB-1 Universal Push Button Kit

Item: AC2HFF Model: UB-1Cross Ref: 2KFK2
In Stock

Get it by Tuesday, Jun 17

€51.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush Button
ColorSilver
Depth2 1/4"
Height4 7/8"
MaterialAluminum
Operating Temp.-40°F to +120°F
TypeUniversal
Width3 1/4"
Ada CompliantYes
Compatible Product TypeAccess Controls Systems
IncludesPlates
Operating Temperature - Maximum185°F
Operating Temperature - Minimum-40°F
Output Type10A @ 125/250V AC, 6A @ 30V DC
Overall Depth2 3/16"
Overall Height4 13/16"
Overall Width3 1/4"
Product TypeExit Push Button
StandardsUL AND CUL LISTED
Switch ActionMomentary
Voltage12/24V

Shipping Info:

Ship weight (kg) 0.261
Ship height (cm)9.65
Ship length (cm)16
Ship width (cm)9.65
HS code8538908080
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SAFETY TECHNOLOGY INTERNATIONAL UB-1 Universal Push Button Kit
€51.16 /unit