SAFETY TECHNOLOGY INTERNATIONAL STI-9717 Audible/strobe Guard Steel Wire Flush | AD6TLF 4AGA5

SAFETY TECHNOLOGY INTERNATIONAL STI-9717 Audible/strobe Guard Steel Wire Flush

Item: AD6TLF Model: STI-9717Cross Ref: 4AGA5
In Stock

Get it by Tuesday, Jun 17

€27.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAudible and Strobe Guard
BackOpen
ColorWhite
Depth2 1/2"
FinishCoat
For Use WithFlush Mounts
Height6 1/8"
MaterialSteel
Material Thickness9 ga.
MountingFlushed
Operating Temp. Range-40°F to +250°F
RohsNo
Ships Factory DirectNo
Width9.333"
Back ClosureOpen
FeaturesProtects A System Sensor Units SP2R1224MC And SP2W1224MC Against Vandalism And Accidental Damage
For LocationIndoor
IncludesMounting Hardware
Includes AlarmNo Alarm
Includes Mounting HardwareMounting Hardware Included
Mounting LocationWall Mount
Mounting StyleFlush Mount
Operating Temperature - Maximum250°F
Operating Temperature - Minimum-40°F
Overall Depth6 1/8"
Overall Length9 5/16"
Overall Width2 3/8"
Product TypeAlarm Guard
Wire Gauge9 ga.

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)8.89
Ship length (cm)38.1
Ship width (cm)25.4
HS code8531909000
Country of OriginCN

Product Variants

ProductModelMaterialMountingBackDepthHeightColorDiameterIndoor/outdoorPrice
SAFETY TECHNOLOGY INTERNATIONAL STI-1210D Audible/strobe Guard Polycarbonate Surf | AA9KLJ 1DPD9 STI-1210DPolycarbonateSurfaceOpen With Conduit Knockout5 3/4"8 1/2"Clear-Indoor€42.55
SAFETY TECHNOLOGY INTERNATIONAL STI-1210E Audible/strobe Guard Polycarbonate Flush | AA9KLL 1DPE2 STI-1210EPolycarbonateFlushedOpen4"8 1/2"Clear-Indoor€35.12
SAFETY TECHNOLOGY INTERNATIONAL STI-1221D Audible/strobe Guard Polycarbonate Surface | AC2HFN 2KFL1 STI-1221DPolycarbonateSurfaceOpen With Conduit Knockout5 3/4"8 1/2"Clear-Indoor€42.55
SAFETY TECHNOLOGY INTERNATIONAL STI-1221E Audible/strobe Guard 6.5 x 8.5 x 4 In | AC2HFQ 2KFL3 STI-1221EPolycarbonateFlushedOpen4"8 1/2"Clear-Indoor€35.12
SAFETY TECHNOLOGY INTERNATIONAL STI-1217 Audible/strobe Guard Polycarbonate Surface | AC2HFR 2KFL4 STI-1217PolycarbonateSurfaceOpen4 1/2"8 1/2"Clear9 3/8"Indoor€40.43
SAFETY TECHNOLOGY INTERNATIONAL STI-9720 Audible/strobe Guard Steel Wire Surface | AC2HFX 2KFN2 STI-9720SteelSurfaceOpen5"6 1/8"White--€32.57
SAFETY TECHNOLOGY INTERNATIONAL STI-9614 Audible And Strobe Guard Steel Wire Surf | AD6TKP 4AFZ3 STI-9614SteelSurfaceOpen6"7 7/8"White7 7/8"-€27.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SAFETY TECHNOLOGY INTERNATIONAL STI-9717 Audible/strobe Guard Steel Wire Flush
€27.79 /unit