SAFETY TECHNOLOGY INTERNATIONAL STI-9645 Wire Cage, Coated Steel Wire, Surface, Open, White, 5 7/8 Inch Dp | CT9RMZ

SAFETY TECHNOLOGY INTERNATIONAL STI-9645 Wire Cage, Coated Steel Wire, Surface, Open, White, 5 7/8 Inch Depth

Item: CT9RMZ Model: STI-9645Cross Ref: 34D144
In Stock

Get it by Tuesday, Jun 17

€87.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Cage
BackOpen
ColorWhite
Depth5 7/8"
Diameter21 3/4"
For Use WithEmergency Lights
Height13 7/8"
IncludesMounting Hardware
MaterialCoated Steel Wire
MountingSurface
Width21 3/4"
Back ClosureOpen
FeaturesGuard Helps Protect Against Vandalism and Damage
FinishPolyester Coated
For LocationIndoor
Includes AlarmNo Alarm
Includes Mounting HardwareMounting Hardware Included
Mounting LocationWall Mount
Mounting StyleSurface Mount
Overall Depth13 1/2"
Overall Diameter21 11/16"
Overall Length21 1/2"
Overall Width5 7/8"
Product TypeLight Guard

Shipping Info:

Ship weight (kg) 3.0375
Ship height (cm)35.24
Ship length (cm)14.92
Ship width (cm)55.25
Country of OriginCN

Product Variants

ProductModelMaterialMountingBackIndoor/outdoorDepthHeightColorOperating Temp. RangePrice
SAFETY TECHNOLOGY INTERNATIONAL STI-9635-SS Clock/Bell Guard, Stainless Steel, Wall, Open, White, 3 5/8 Inch Dp | CT9RHG STI-9635-SSStainless SteelWallOpenIndoor3 5/8"14 1/4"White-€56.23
SAFETY TECHNOLOGY INTERNATIONAL STI-9636 Clock/Bell Guard, Steel, Wall, Open, White, 3 5/8 Inch Dp, Indoor | CT9RHH STI-9636SteelWallOpenIndoor3 5/8"20 3/4"White-€46.86
SAFETY TECHNOLOGY INTERNATIONAL STI-9635 Clock/Bell Guard, Steel, Wall, Open, White, 3 5/8 Inch Dp, Indoor | CT9RHJ STI-9635SteelWallOpenIndoor3 5/8"14 1/4"White-€42.18
SAFETY TECHNOLOGY INTERNATIONAL STI-9637 Clock/Bell Guard, Steel, Wall, Open, White, 3 5/8 Inch Dp, Indoor | CT9RHK STI-9637SteelWallOpenIndoor3 5/8"26 3/4"White-€62.48
SAFETY TECHNOLOGY INTERNATIONAL STI-9636-SS Clock/Bell Guard, Stainless Steel, Wall, Open, White, 3 5/8 Inch Dp | CT9RHL STI-9636-SSStainless SteelWallOpenIndoor3 5/8"20 3/4"White-€70.29
SAFETY TECHNOLOGY INTERNATIONAL STI-7504 Stopper Cover, Polycarbonate, Surface, Open, Clear, 4 Inch Dp, Indoor | CT9RHP STI-7504PolycarbonateSurfaceOpenIndoor4"6 3/4"Clear-40°F to +250°F€28.13
SAFETY TECHNOLOGY INTERNATIONAL STI-6521-S Stopper Cover, Polycarbonate, Surface, Open, Smoke, 2 7/8 Inch Dp | CT9RHQ STI-6521-SPolycarbonateSurfaceOpen-2 7/8"6 3/4"Smoke-40°F to +250°F€22.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SAFETY TECHNOLOGY INTERNATIONAL STI-9645 Wire Cage, Coated Steel Wire, Surface, Open, White, 5 7/8 Inch Depth
€87.24 /unit