SAFETY TECHNOLOGY INTERNATIONAL STI-8200-W Smoke Detector Guard Steel 9 Inch D | AD6TKH 4AFY6

SAFETY TECHNOLOGY INTERNATIONAL STI-8200-W Smoke Detector Guard Steel 9 Inch D

Item: AD6TKH Model: STI-8200-WCross Ref: 4AFY6
In Stock

Get it by Tuesday, Jun 17

€32.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSmoke Detector Guard
BackOpen
ColorWhite
Depth3 1/8"
Diameter9"
Height9"
Indoor/outdoorIndoor
MaterialSteel
MountingFlushed
Operating Temp. Range-40°F to +250°F
Width9"
Back ClosureOpen
FeaturesProtects Smoke Detectors From Vandalism and Damage
For LocationIndoor
For Use WithSmoke Detectors
IncludesMounting Hardware
Includes AlarmNo Alarm
Includes Mounting HardwareMounting Hardware Included
Mounting LocationWall Mount
Mounting StyleFlush Mount
Operating Temperature - Maximum250°F
Operating Temperature - Minimum-40°F
Overall Depth8"
Overall Diameter8"
Overall Length8"
Overall Width3"
Product TypeSmoke Detector Guard
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 0.576
Ship height (cm)7.62
Ship length (cm)24.13
Ship width (cm)24.13
HS code8302498090
Country of OriginCN

Product Variants

ProductModelMaterialMountingDepthHeightColorDiameterIndoor/outdoorBackPrice
SAFETY TECHNOLOGY INTERNATIONAL STI-9601 Smoke Detector Guard Steel Wire Flush | AA9KLM 1DPE4 STI-9601SteelFlushed3"8 1/4"White9"IndoorOpen€39.53
SAFETY TECHNOLOGY INTERNATIONAL STI-9602 Smoke Detector Guard Steel Wire Surface | AC2HFM 2KFK9 STI-9602SteelSurface4 1/2"8 1/2"White9"IndoorOpen€32.62
SAFETY TECHNOLOGY INTERNATIONAL STI-8100 Smoke Detector Guard Polycarbonate Flush | AC2HFP 2KFL2 STI-8100PolycarbonateFlushed3 3/4"9"Clear8 3/4"IndoorOpen€22.37
SAFETY TECHNOLOGY INTERNATIONAL STI-9610 Smoke Detector Guard Steel Wire Surface | AC2HFT 2KFL7 STI-9610SteelSurface6"8 1/4"White8 1/4"IndoorOpen€32.57
SAFETY TECHNOLOGY INTERNATIONAL STI-9604 Smoke Detector Guard Steel Wire Flush | AC2HFU 2KFL8 STI-9604SteelFlushed3 1/2"7"White7"IndoorOpen€44.36
SAFETY TECHNOLOGY INTERNATIONAL STI-9605 Smoke Detector Guard Steel Wire Surface | AC2HFV 2KFL9 STI-9605SteelSurface4 1/2"7 1/8"White8"IndoorOpen€32.57
SAFETY TECHNOLOGY INTERNATIONAL STI-9604-SS Smoke Detector Guard Stainless Steel Wire Flush | AD6TKC 4AFY1 STI-9604-SSStainless SteelFlushed3 1/2"7"Natural7 3/4"IndoorOpen€36.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SAFETY TECHNOLOGY INTERNATIONAL STI-8200-W Smoke Detector Guard Steel 9 Inch D
€32.80 /unit