SAFETY TECHNOLOGY INTERNATIONAL STI-7560AC Enclosure With Ac And Window Steel Surface | AC9DPC 3FVR7

SAFETY TECHNOLOGY INTERNATIONAL STI-7560AC Enclosure With Ac And Window Steel Surface

Item: AC9DPC Model: STI-7560ACCross Ref: 3FVR7
In Stock

Get it by Friday, Jun 13

€4,206.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure w/AC and Window
BackEnclosed
ColorTan
CompositionMetallic
Depth8 7/8"
Height36"
MaterialSteel
MountingSurface
Nominal Depth9"
Nominal Height36"
Nominal Width30"
Number Of Doors1
Operating Temp. Range-40°F to +250°F
Product SeriesMetal Protective Cabinet
Ships Factory DirectNo
Width36"
Window/clear CoverYes

Shipping Info:

Ship weight (kg) 76.5
Ship height (cm)109.22
Ship length (cm)106.68
Ship width (cm)106.68
HS code7326908588
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SAFETY TECHNOLOGY INTERNATIONAL STI-7560AC Enclosure With Ac And Window Steel Surface
€4,206.00 /unit