SAFETY SPEED SR5 Panel Sawith Router 8 Inch 5800 Rpm Cut H 62 In | AC6JTR 34C059

SAFETY SPEED SR5 Panel Sawith Router 8 Inch 5800 Rpm Cut H 62 In

Item: AC6JTR Model: SR5Cross Ref: 34C059
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€6,247.12 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPanel Saw/Router Set
Amps @ 120v15A
Blade Dia.8"
Blade GuardRemovable
Corded/bandedCorded
Corded/cordlessCorded
Cutting DirectionHorizontal, Vertical
Cutting Thickness1 3/4"
IncludesManual, Saw, Welded Frame
No Load Speed5800 RPM
Overall Height83"
Overall Length120"
Power SourceCorded
Cord Length20 ft.
Current15A
Cutting Accuracy+/-0.0156"
Cutting Height62"
PhaseSingle
Voltage120V AC

Shipping Info:

Ship weight (kg) 242.1
Ship height (cm)210.82
Ship length (cm)2.54
Ship width (cm)27.94
HS code8465910058
Country of OriginUS

Product Details:

    • Blade Guard (Removable)
    • Cutting Accuracy (+/- 0.0156")
    • Cutting Height (62")

Product Variants

ProductModelOverall LengthAmps @ 120vOverall HeightNo Load SpeedCutting ThicknessBlade Dia.Price
SAFETY SPEED SR5U Panel Sawith Router 8 Inch 4300 Rpm Cut H 62 In | AC6JTT 34C060 SR5U124"13/15A92"4300 RPM1 3/4"8"€7,127.12
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SAFETY SPEED SR5 Panel Sawith Router 8 Inch 5800 Rpm Cut H 62 In
€6,247.12 /unit