SAFETY SPEED 860ATB Fine Wood Foam Core Saw Blade | AC6JVH 34C101

SAFETY SPEED 860ATB Fine Wood Foam Core Saw Blade

Item: AC6JVH Model: 860ATBCross Ref: 34C101
In Stock

Get it by Tuesday, Jun 17

€172.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFine Wood, Foam Core Saw Blade
IncludesSaw Blade

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)7.62
Ship length (cm)27.94
Ship width (cm)27.94
HS code8466306040
Country of OriginUS

Product Variants

ProductModelMPNPrice
SAFETY SPEED 8200HG Plywood / Polycarbonate Saw Blade | AC6JVE 34C097 8200HG8200HG€75.68
SAFETY SPEED 840ATB General Purpose Wood Saw Blade | AC6JVF 34C098 840ATB840ATB€133.76
SAFETY SPEED 860ATBL Premium Wood Saw Blade | AC6JVG 34C099 860ATBL860ATBL€161.92
SAFETY SPEED 860TCG Synthetic Materials Plastic Saw Blade | AC6JVJ 34C102 860TCG860TCG€172.48
SAFETY SPEED 864NRATB Melamine Laminates Saw Blade | AC6JVK 34C103 864NRATB864NRATB€183.92
SAFETY SPEED 860NRTCG Non-ferrous Metal Saw Blade | AC6JVL 34C104 860NRTCG860NRTCG€183.92
SAFETY SPEED 860TCGS Prem Plastics Thin Aluminium Saw Blade | AC6JVM 34C105 860TCGS860TCGS€200.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SAFETY SPEED 860ATB Fine Wood Foam Core Saw Blade
€172.48 /unit