SAFETY SPEED 4375150  | CX2HMB

SAFETY SPEED 4375150 Abrasive Belt, 43 Inch Wide, 150 Grit

Item: CX2HMB Model: 4375150
In Stock

Get it by Thursday, Jun 12

€162.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbrasive Belt

Shipping Info:

Ship weight (kg) 9
Ship height (cm)27.94
Ship length (cm)104.14
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelMPNPrice
SAFETY SPEED 3760040  | CX2HLN 37600403760040€151.47
SAFETY SPEED 3760060  | CX2HLP 37600603760060€142.12
SAFETY SPEED 3760080  | CX2HLQ 37600803760080€142.12
SAFETY SPEED 3760100  | CX2HLR 37601003760100€130.90
SAFETY SPEED 3760120  | CX2HLT 37601203760120€130.90
SAFETY SPEED 3760150  | CX2HLU 37601503760150€130.90
SAFETY SPEED 3760180  | CX2HLV 37601803760180€130.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SAFETY SPEED 4375150 Abrasive Belt, 43 Inch Wide, 150 Grit
€162.69 /unit