Flat Shipping

Flat Shipping at €24.99 + VAT

SAFE T SEAL MTP352 Test Plug, Raised Square, Inside Pipe, 3 1/2 Inch Pipe, Natural Rubber Plug | CT9QWM

SAFE T SEAL MTP352 Test Plug, Raised Square, Inside Pipe, 3 1/2 Inch Pipe, Natural Rubber

Item: CT9QWM Model: MTP352Cross Ref: 420H67
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTest Plug
ApplicationMechanical Testing
For Maximum Pipe Inside Diameter3 1/2"
For Minimum Pipe Inside Diameter0.38"
For Pipe Size3 1/2"
For Use OnRigid Pipe
Head TypeRaised Square
Height2"
Max. Back Pressure22 psi
Maximum Back Pressure (air)22 psig
Maximum Back Pressure (water)50 ft.
Plate MaterialABS
Plug Seal LocationInside Pipe
Seal MaterialNatural Rubber
Maximum Back Pressure22 psi
Overall Height2"
Plug Seal MaterialNatural Rubber

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHead TypeFor Pipe SizeFor Maximum Pipe Inside DiameterPlate MaterialMaximum Back Pressure (air)Maximum Back Pressure (water)Max. Back PressureHeightPrice
SAFE T SEAL TTMP-4WF Plug Valve, Long-Reach Handle, Inside Pipe, 4 Inch Pipe | CT9QVV TTMP-4WFLong Reach Handle4"4"Galvanized Steel45 psig80 ft.45 psi4 1/2"€130.24
SAFE T SEAL TTMP-10WF Test Plug, Long Reach Handle, Inside Pipe, 10 Inch Pipe, Natural Rubber Plug | CT9QWD TTMP-10WFLong Reach Handle10"10"Galvanized Steel20 psig-20 psi10 1/2"€742.48
SAFE T SEAL TTMP-2 Test Plug, Long-Reach Handle, Inside Pipe, 2 Inch Pipe, Natural Rubber Plug | CT9QWE TTMP-2Long Reach Handle2"2"Galvanized Steel50 psig100 ft.50 psi2 1/2"€56.40
SAFE T SEAL TTMP-3 Test Plug, Long-Reach Handle, Inside Pipe, 3 Inch Pipe, Natural Rubber Plug | CT9QWF TTMP-3Long Reach Handle3"3"Galvanized Steel75 psig-75 psi3 1/2"€71.48
SAFE T SEAL TTMP-4 Test Plug, Long-Reach Handle, Inside Pipe, 4 Inch Pipe, Natural Rubber Plug | CT9QWG TTMP-4Long Reach Handle4"4"Galvanized Steel40 psig80 ft.40 psi4 1/2"€79.79
SAFE T SEAL TTMP-5 Test Plug, Long-Reach Handle, Inside Pipe, 5 Inch Pipe, Natural Rubber Plug | CT9QWH TTMP-5Long Reach Handle5"5"Galvanized Steel35 psig70 ft.35 psi6 1/2"€147.39
SAFE T SEAL TTMP-6WF Test Plug, Long-Reach Handle, Inside Pipe, 6 Inch Pipe, Natural Rubber Plug | CT9QWJ TTMP-6WFLong Reach Handle6"6"Galvanized Steel35 psig70 ft.35 psi7 1/2"€251.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SAFE T SEAL MTP352 Test Plug, Raised Square, Inside Pipe, 3 1/2 Inch Pipe, Natural Rubber
€14.15 /unit