Flat Shipping

Flat Shipping at €24.99 + VAT

SAFE FLEX AG6-Y Ramp Edge With Corner, Ramp Edge With Corner, 4 Inch X 22 Inch Size | CT9QUJ

SAFE FLEX AG6-Y Ramp Edge With Corner, Ramp Edge With Corner, 4 Inch X 22 Inch Size

Item: CT9QUJ Model: AG6-YCross Ref: 33VL97
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€87.13 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRamp with Corner
Anti-slip BackingYes
Anti-slip SurfaceYes
AntifatigueYes
AntimicrobialNo
AutoclavableNo
Backing CharacteristicsNon-Slip, Legs
ColorYellow
Critical Radiant Flux Class RatingClass 1
Edge Connection StyleTab And Blank
Edge GenderMale
Edge StyleBeveled
Length22"
Melt Point185°F
Metal DetectableNo
Recycled ContentNo Recycled Content
Resistance PropertiesFire Resistant
Sub-brandModular Tiles
Surface DesignDiamond Grid
Surface MaterialPVC
Surface TextureRaised Pattern With Grit
Thickness1"
Washdown SafeYes
Welding SafeYes
Width4"
X-ray DetectableNo
Doc Ff1-70 RatingNo
Mat Product TypeRamp Edge with Corner
Nfsi High Traction CertifiedNo
Nsf/ansi 52No
Surface MaterialsPVC
Usda CertifiedNo
Weight1.5 lbs.

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorAntimicrobialAnti-slip SurfaceSurface TextureEdge GenderRecycled ContentSurface DesignThicknessPkg. Qty.Price
SAFE FLEX A5-Y Ramp Edge With Corner, Ramp Edge With Corner, 4 Inch X 22 Inch Size | CT9QTX A5-YYellowNoNoRaised PatternFemaleNo Recycled ContentDiamond Grid1"2€56.35
SAFE FLEX A6-B Ramp Edge With Corner, Ramp Edge With Corner, 4 Inch X 22 Inch Size | CT9QTY A6-BBlackNoNoRaised PatternMale100%Diamond Grid1"2€55.88
SAFE FLEX AG6-B Ramp Edge With Corner, Ramp Edge With Corner, 4 Inch X 22 Inch Size | CT9QTZ AG6-BBlackNoYesRaised Pattern With GritMale100%Diamond Grid1"2€79.80
SAFE FLEX A5-B Ramp Edge With Corner, Ramp Edge With Corner, 4 Inch X 22 Inch Size | CT9QUA A5-BBlackNoNoRaised PatternFemale100%Diamond Grid1"2€55.88
SAFE FLEX AG5-B Ramp Edge With Corner, Ramp Edge With Corner, 4 Inch X 22 Inch Size | CT9QUB AG5-BBlackNoYesRaised Pattern With GritFemale100%Diamond Grid1"2€79.80
SAFE FLEX A6-Y Ramp Edge With Corner, Ramp Edge With Corner, 4 Inch X 22 Inch Size | CT9QUC A6-YYellowNoNoRaised PatternMaleNo Recycled ContentDiamond Grid1"2€56.35
SAFE FLEX AM5-B Ramp Edge With Corner, Ramp Edge With Corner, 4 Inch X 22 Inch Size, Diamond Grid, Black | CT9QUD AM5-BBlackYesYesRaised PatternFemale-Diamond Grid1"2€66.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SAFE FLEX AG6-Y Ramp Edge With Corner, Ramp Edge With Corner, 4 Inch X 22 Inch Size
€87.13 /pack