SAFE FLEX A1BZ2 Interlocking Antifatigue Mat Kit, Interlocking Antifatigue Mat Kit, 3 ft x 5 ft | CT9QTP

SAFE FLEX A1BZ2 Interlocking Antifatigue Mat Kit, Interlocking Antifatigue Mat Kit, 3 ft x 5 ft

Item: CT9QTP Model: A1BZ2Cross Ref: 55WF56
In Stock

Get it by Tuesday, Jun 17

€500.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKit
Anti-slip BackingYes
Anti-slip SurfaceNo
AntifatigueYes
AntimicrobialNo
AutoclavableNo
Backing CharacteristicsNon-Slip, Legs
Border ColorYellow
ColorBlack
Compression Deflection11% @ 10 psi, 42% @ 222 psi
Critical Radiant Flux Class RatingClass 1
Edge Connection StyleTab And Blank
Edge GenderMale/Female
Edge StyleBeveled
Fda ComplianceNo
Length5 ft.
Mat ShapeRectangle
Melt Point185°F
Metal DetectableNo
Non-interlocking Edge StyleBeveled
Number Of Connectable Sides4
Number Of Connectors0
Number Of Corners4
Number Of Straight Edge Pieces6
Number Of Tiles6
ReversibleNo
Sub-brandErgo Advantage
Surface DesignDiamond Grid
Surface MaterialPVC
Surface TextureRaised Pattern
Thickness1"
Washdown SafeYes
Welding SafeYes
Width3 ft.
X-ray DetectableNo
Connectable Side ConfigurationAdjacent Sides
Doc Ff1-70 RatingNo
Durometer Rating85 Shore A
Iso Cleanroom ClassClass 8
Mat Product TypeInterlocking Antifatigue Mat Kit
Matting Series CompatibilitySafe-Flex Floor System
Mfr SeriesSafe-Flex Floor System
Mvss 302 RatingNone
Nfsi High Traction CertifiedNo
Nsf/ansi 52Yes
Resistance PropertiesAbrasion Resistant, Antifatigue, Brake Fluid Resistant, Chemical Resistant, Corrosion Resistant, Fire Resistant, Oil Resistant, Solvent Resistant, Tear Resistant, UV Resistant, Washdown Resistant, Wear Resistant
Surface MaterialsPVC
Usda CertifiedNo

Shipping Info:

Ship weight (kg) 22.05
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSurface MaterialMat ShapeAnti-slip SurfaceSurface TextureNumber Of TilesNumber Of Straight Edge PiecesSurface DesignThicknessPrice
SAFE FLEX A1BZ1 Interlocking Antifatigue Mat Kit, Interlocking Antifatigue Mat Kit, 3 ft x 3 ft | CT9QTM A1BZ1PVCSquareNoRaised Pattern44Diamond Grid1"€369.25
SAFE FLEX AG1BZ2 Interlocking Antifatigue Mat Kit, Interlocking Antifatigue Mat Kit, 3 ft x 5 ft | CT9QTN AG1BZ2Silicon CarbideRectangleYesGrit66Diamond Grid1"€808.84
SAFE FLEX A1BZ3 Interlocking Antifatigue Mat Kit, Interlocking Antifatigue Mat Kit, 3 ft x 8 ft | CT9QTQ A1BZ3PVCRectangleNoRaised Pattern1010Diamond Grid1"€845.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SAFE FLEX A1BZ2 Interlocking Antifatigue Mat Kit, Interlocking Antifatigue Mat Kit, 3 ft x 5 ft
€500.19 /unit