SAF-T-FENCE SAF-1682 Wire Partition Panel W 1-1/2 Feet x H 7 Feet | AA8PNB 19H239

SAF-T-FENCE SAF-1682 Wire Partition Panel W 1-1/2 Feet x H 7 Feet

Item: AA8PNB Model: SAF-1682Cross Ref: 19H239
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€115.73 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Partition Panel
Channel Thickness14 ga.
ColorBlack
ConstructionWelded Steel
FinishPowder Coated
Floor Clearance2"
Height82"
MaterialSteel
Mesh ShapeSquare
Method Of ConstructionWelded
Panel Height7.8 ft.
Panel StyleFull Height
Panel Width16"
Width1.5 ft.
Wire Room ComponentsWire Partition Panels
Wire Size10 ga.
Wire Thickness3/32"
Includes Mounting HardwareYes
Overall Height82"
Overall Width16"
StandardsANSI, CSA, ISO, OSHA, RIA
Wire Mesh Opening Width1 1/4"

Shipping Info:

Ship weight (kg) 28.8
Ship height (cm)162.56
Ship length (cm)243.84
Ship width (cm)78.74
HS code9403200020
Country of OriginUS

Product Variants

ProductModelMaterialFinishHeightPanel HeightPanel WidthWire ThicknessFloor ClearanceConstructionPrice
SAF-T-FENCE SAF-2258 Wire Partition Panel W 2 Feet x H 5 Feet | AA8PMF 19H220 SAF-2258SteelPowder Coated58"4.8 ft.22"3/32"5"Welded Steel€104.91
RFQ
SAF-T-FENCE SAF-3458 Wire Partition Panel W 3 Feet x H 5 Feet | AA8PMG 19H221 SAF-3458SteelPowder Coated58"4.8 ft.34"3/32"5"Welded Steel€137.24
SAF-T-FENCE SAF-4658 Wire Partition Panel W 4 Feet x H 5 Feet | AA8PMH 19H222 SAF-4658SteelPowder Coated58"4.8 ft.46"3/32"5"Welded Steel€156.81
RFQ
SAF-T-FENCE SAF-5858 Wire Partition Panel W 5 Feet x H 5 Feet | AA8PMJ 19H223 SAF-5858SteelPowder Coated58"4.8 ft.58"3/32"5"Welded Steel€180.64
RFQ
SAF-T-FENCE SAF-9458 Wire Partition Panel W 8 Feet x H 5 Feet | AA8PMK 19H224 SAF-9458SteelPowder Coated58"4.8 ft.94"3/32"5"Welded Steel€215.30
RFQ
SAF-T-FENCE SAF-2282 Wire Partition Panel W 2 Feet x H 7 Feet | AA8PML 19H225 SAF-2282SteelPowder Coated82"7.8 ft.22"3/32"2"Welded Steel€144.91
RFQ
SAF-T-FENCE SAF-3482 Wire Partition Panel W 3 Feet x H 7 Feet | AA8PMM 19H226 SAF-3482SteelPowder Coated82"82"34"3/32"2"Welded Steel€158.00
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SAF-T-FENCE SAF-1682 Wire Partition Panel W 1-1/2 Feet x H 7 Feet
€115.73 /unit