Flat Shipping

Flat Shipping at €24.99 + VAT

S & W TE1-3B Square Tube End 1/2-13 Thread | AB4EDA 1XEX4

S & W TE1-3B Square Tube End 1/2-13 Thread

Item: AB4EDA Model: TE1-3BCross Ref: 1XEX4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube End
Load Capacity1500 lbs.
Outside Dia.1.5 sq. in.
ShapeSquare
Thread Size1/2"-13
Body MaterialNylon
Insert MaterialBrass
Outside Width1.5"
Tube Wall Range0.12"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)4.57
Ship length (cm)3.81
Ship width (cm)3.81
HS code3926909980
Country of OriginUS

Product Variants

ProductModelShapeThread SizeLoad CapacityOutside Dia.Price
S & W TE1-2A Square Tube End 3/8-16 Thread | AB4ECX 1XEX1 TE1-2ASquare3/8"-161500 lbs.1.5 sq. in.€12.18
S & W TE1-2B Square Tube End 1/2-13 Thread | AB4ECY 1XEX2 TE1-2BSquare1/2"-131500 lbs.1.5 sq. in.€12.00
S & W TE1-2C Square Tube End 5/8-11 Thread | AB4ECZ 1XEX3 TE1-2CSquare5/8"-111500 lbs.1.5 sq. in.€13.06
S & W TE1-3C Square Tube End 5/8-11 Thread | AB4EDB 1XEX5 TE1-3CSquare5/8"-111500 lbs.1.5 sq. in.€12.00
S & W TE2-1B Square Tube End 1/2-13 Thread | AB4EDC 1XEX6 TE2-1BSquare1/2"-132000 lbs.2 sq. in.€14.12
S & W TE2-3B Square Tube End 1/2-13 Thread | AB4EDD 1XEX7 TE2-3BSquare1/2"-132000 lbs.2 sq. in.€15.49
S & W TE2-3C Square Tube End 5/8-11 Thread | AB4EDE 1XEX8 TE2-3CSquare5/8"-112000 lbs.2 sq. in.€13.15

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

S & W TE1-3B Square Tube End 1/2-13 Thread
€13.71 /unit