Flat Shipping

Flat Shipping at €24.99 + VAT

S & W SWD-0 Leveling Mount 1/4-20 | AB9XKG 2G416

S & W SWD-0 Leveling Mount 1/4-20

Item: AB9XKG Model: SWD-0Cross Ref: 2G416
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeveling Mount
Base MaterialDelrin
ConstructionSteel
FinishYellow Zinc Plated
Load Capacity200 lbs.
MaterialSteel
Thread Size1/4"-20
Base Diameter1"
Base ShapeRound
Bolt Length1.25"
Connection TypeThreaded Stud
Hex Size1/2"
IncludesJam Nut
Leveling Mount TypeSwiveling Stud
Mounting HolesMounting Holes Included
Overall Height1.94"
SeriesLevel-It Series
Swivel Angle15°

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)2.54
HS code8487900080
Country of OriginUS

Product Variants

ProductModelFinishThread SizeLoad CapacityLeveling Mount TypeBolt LengthConstructionMaterialPad TypePrice
S & W SSWD-0 Leveling Mount Stainless Steel 1/4-20 Capacity 200 Lb | AB4ECM 1XEV8 SSWD-0Stainless Steel1/4"-20200 lbs.--Stainless SteelStainless Steel-€13.95
S & W SSWD-1 Leveling Mount Stainless Steel 3/8-16 Capacity 300 Lb | AB4ECN 1XEV9 SSWD-1Stainless Steel3/8"-16---Stainless SteelStainless Steel-€15.42
S & W SSWD-2 Leveling Mount Stainless Steel 1/2-13 Capacity 700 Lb | AB4ECP 1XEW1 SSWD-2Stainless Steel1/2"-13---Stainless SteelStainless Steel-€20.13
S & W BSW-0Z Leveling Mount 1/4-20 | AB9XHY 2G361 BSW-0ZYellow Zinc Plated1/4"-201000 lbs.--SteelSteel-€8.10
S & W BSW-0N Leveling Mount 1/4-20 | AB9XHZ 2G362 BSW-0NNickel1/4"-20---SteelSteel-€9.13
S & W BSW-1Z Leveling Mount 3/8-16 | AB9XJA 2G363 BSW-1ZYellow Zinc Plated3/8"-163750 lbs.--SteelSteel-€10.27
S & W BSW-1N Leveling Mount 3/8-16 | AB9XJB 2G364 BSW-1NNickel3/8"-163750 lbs.--SteelSteel-€11.59

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

S & W SWD-0 Leveling Mount 1/4-20
€9.31 /unit