S & W SW-4T55 Furniture Glide Standard 5/16-18 - Pack Of 12 | AA6MCK 14H439

S & W SW-4T55 Furniture Glide Standard 5/16-18 - Pack Of 12

Item: AA6MCK Model: SW-4T55Cross Ref: 14H439
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemFurniture Glide
BasePVC
Diameter1 1/8"
FinishClear Zinc
Height1 7/8"
Length1 1/2"
Load Capacity50 lbs.
MaterialSteel
Thread Size5/16"-18
TypeStandard

Shipping Info:

Ship weight (kg) 0.23
Ship height (cm)2.54
Ship length (cm)15.49
Ship width (cm)10.16
HS code8302426000
Country of OriginUS

Product Variants

ProductModelHeightTypeDiameterPkg. Qty.Price
S & W SW-5T12 Furniture Glide Standard 8-32 - Pack Of 4 | AA6MCC 14H432 SW-5T121.187"Standard1 1/8"4€6.89
S & W SW-5T15 Furniture Glide Standard 1/4-20 - Pack Of 4 | AA6MCD 14H433 SW-5T151 3/8"Standard-4€8.20
S & W SW-5T16 Furniture Glide Standard 1/4-20 - Pack Of 4 | AA6MCE 14H434 SW-5T161 3/8"Standard-4€11.67
S & W SW-5T17 Furniture Glide Standard 3/8-16 - Pack Of 4 | AA6MCF 14H435 SW-5T171.938"Standard-4€13.76
S & W SW-5T18 Furniture Glide Standard 5/16-18 - Pack Of 4 | AA6MCL 14H440 SW-5T181 1/2"Standard1 1/8"4€10.04
S & W SW-5T21 Furniture Glide Standard 5/16-18 - Pack Of 4 | AA6MCM 14H441 SW-5T212 1/4"Standard1 1/8"4€11.33
S & W SW-5T19 Furniture Glide Standard 3/8-16 - Pack Of 4 | AA6MCN 14H442 SW-5T193 3/4"Standard1 1/8"4€12.84

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

S & W SW-4T55 Furniture Glide Standard 5/16-18 - Pack Of 12