Flat Shipping

Flat Shipping at €24.99 + VAT

S & W SNYLA24 Leviling Mount Ss/nylon 3/8-16 Thread | AB4ECQ 1XEW4

S & W SNYLA24 Leviling Mount Ss/nylon 3/8-16 Thread

Item: AB4ECQ Model: SNYLA24Cross Ref: 1XEW4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeveling Mount
Base MaterialNylon
ConstructionStainless Steel
FinishStainless Steel
Load Capacity4000 lbs.
MaterialStainless Steel
Thread Size3/8"-16
Base Diameter2"
Base ShapeRound
Bolt Length4"
Connection TypeThreaded Stud
Hex Size3/4"
IncludesLocking Nut
Leveling Mount TypeSwiveling Stud
Overall Height5.13"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)5.08
Ship length (cm)12.7
Ship width (cm)5.08
HS code8487900080
Country of OriginUS

Product Variants

ProductModelFinishThread SizeLoad CapacityConstructionMaterialHex SizePrice
S & W SNYLB24 Leveling Mount Ss/nylon 1/2-13 Thread | AB4ECR 1XEW5 SNYLB24Stainless Steel1/2"-134000 lbs.Stainless SteelStainless Steel-€17.47
S & W SNYLB34 Leveling Mount Ss/nylon 1/2-13 Thread | AB4ECT 1XEW6 SNYLB34Stainless Steel1/2"-13-Stainless SteelStainless Steel-€21.97
S & W SNYLC34 Leveling Mount Ss/nylon 5/8-11 Thread | AB4ECU 1XEW7 SNYLC34Stainless Steel5/8"-115000 lbs.Stainless SteelStainless Steel-€26.53
S & W SNYLC46 Leveling Mount Ss/nylon 5/8-11 Thread | AB4ECV 1XEW8 SNYLC46Stainless Steel5/8"-116000 lbs.Stainless SteelStainless Steel-€33.18
S & W SNYLD46 Leveling Mount Ss/nylon 3/4-10 Thread | AB4ECW 1XEW9 SNYLD46Stainless Steel3/4"-107500 lbs.Stainless SteelStainless Steel1 1/16"€46.47
S & W G-01 Glide Rite 10-24 Steel | AD9NAQ 4TPY2 G-01Clear Zinc-250 lbs.SteelSteel-€2.62
S & W G-02 Glide Rite 1/4-20 Steel | AD9NAR 4TPY3 G-02Clear Zinc1/4"-20-SteelSteel-€2.60

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

S & W SNYLA24 Leviling Mount Ss/nylon 3/8-16 Thread
€20.67 /unit