Flat Shipping

Flat Shipping at €24.99 + VAT

S & W SLP2-C6L Low Profile 5/8-11 x 6 Inch Stainless | AD9NHG 4TRV4

S & W SLP2-C6L Low Profile 5/8-11 x 6 Inch Stainless

Item: AD9NHG Model: SLP2-C6LCross Ref: 4TRV4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€90.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeveling Mount
Base MaterialStainless Steel
Base TypeAnti Vibration Pad
ConstructionStainless Steel
FinishStainless Steel
Leveling Mount TypeLow Profile
Load Capacity4500 lbs.
MaterialStainless Steel
Pad TypeAnti Vibration Pad
Thread Size5/8"-11
Anti-vibrationYes
Base Diameter2.5"
Base ShapeRound
Bolt Length6"
Connection TypeThreaded Stud
Hex Size7/8"
Includes(2) Jam Nuts
Mounting HolesMounting Holes Included
Overall Height7.44"
SeriesLevel-It Series
Thrust Pad MaterialElastomer

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)6.35
Ship length (cm)20.32
Ship width (cm)6.35
HS code8487900080
Country of OriginUS

Product Variants

ProductModelThread SizeFinishLoad CapacityConstructionMaterialLeveling Mount TypeBolt LengthBase TypePrice
S & W LP1-A6 Low Profile 3/8-16 x 6 Inch Steel | AD9NFJ 4TRG3 LP1-A63/8"-16Clear Zinc2000 lbs.SteelSteel---€19.86
S & W LP1-B6 Low Profile 1/2-13 x 6 Inch Steel | AD9NFK 4TRG4 LP1-B61/2"-13Clear Zinc-SteelSteel---€21.86
S & W LP1-C3 Low Profile 5/8-11 x 3 Inch Steel | AD9NFL 4TRG5 LP1-C35/8"-11Clear Zinc5000 lbs.SteelSteel---€22.96
S & W LP1-C6 Low Profile 5/8-11 x 6 Inch Steel | AD9NFM 4TRG6 LP1-C65/8"-11Clear Zinc5000 lbs.SteelSteelLow Profile6"-€23.29
S & W LP2-A3 Low Profile 3/8-16 x 3 Inch Steel | AD9NFN 4TRG7 LP2-A33/8"-16Clear Zinc2000 lbs.SteelSteel---€21.60
S & W LP2-B3 Low Profile 1/2-13 x 3 Inch Steel | AD9NFP 4TRG9 LP2-B31/2"-13Clear Zinc-SteelSteel---€21.84
S & W LP2-B6 Low Profile 1/2-13 x 6 Inch Steel | AD9NFQ 4TRH1 LP2-B61/2"-13Clear Zinc3500 lbs.SteelSteel---€23.98

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

S & W SLP2-C6L Low Profile 5/8-11 x 6 Inch Stainless
€90.92 /unit