Flat Shipping

Flat Shipping at €24.99 + VAT

S & W NSSW-1 Leveling Mount Stainless Steel 3/8-16 Capacity 2800 Lb | AB4ECG 1XEV3

S & W NSSW-1 Leveling Mount Stainless Steel 3/8-16 Capacity 2800 Lb

Item: AB4ECG Model: NSSW-1Cross Ref: 1XEV3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeveling Mount
Base MaterialStainless Steel
Base TypeNon Skid Pad
ConstructionStainless Steel
FinishStainless Steel
Load Capacity2800 lbs.
MaterialStainless Steel
Pad TypeNon Skid Pad
Thread Size3/8"-16
Base Diameter1.25"
Base ShapeRound
Bolt Length2"
Bolt MaterialStainless Steel
Connection TypeThreaded Stud
Hex Size5/8"
IncludesJam Nut
Leveling Mount TypeSwiveling Stud
Mounting HolesMounting Holes Included
Overall Height3"
SeriesLevel-It Series
Swivel Angle15°
Thrust Pad MaterialElastomer

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)3.3
Ship length (cm)7.62
Ship width (cm)3.3
HS code8487900080
Country of OriginUS

Product Variants

ProductModelThread SizeLoad CapacityFinishConstructionMaterialBase TypePad TypeHex SizePrice
S & W NSSW-0 Leveling Mount Stainless Steel 1/4-20 Capacity 750 Lb | AB4ECF 1XEV2 NSSW-01/4"-20750 lbs.Stainless SteelStainless SteelStainless SteelNon Skid PadNon Skid Pad-€21.42
S & W NSSW-2 Leveling Mount Stainless Steel 1/2-13 Capacity 3750 Lb | AB4ECH 1XEV4 NSSW-21/2"-133750 lbs.Stainless SteelStainless SteelStainless SteelNon Skid PadNon Skid Pad-€43.37
S & W NSSW-3 Leveling Mount Stainless Steel 5/8-11 Capacity 4500 Lb | AB4ECJ 1XEV5 NSSW-35/8"-114500 lbs.Stainless SteelStainless SteelStainless SteelNon Skid PadNon Skid Pad-€67.11
S & W NSSW-4 Leveling Mount Stainless Steel 3/4-10 Capacity 5550 Lb | AB4ECK 1XEV6 NSSW-43/4"-10-Stainless SteelStainless SteelStainless SteelNon Skid PadNon Skid Pad1 1/16"€95.06
S & W NSSW-5 Leveling Mount Stainless Steel 1-8 Capacity 15000 Lb | AB4ECL 1XEV7 NSSW-5-15000 lbs.Stainless SteelStainless SteelStainless SteelNon Skid PadNon Skid Pad-€118.29
S & W NSSWD-0A Leveling Mount 1/4-20 x 2 1/2 Inch Delrin | AD9AWC 4NYT3 NSSWD-0A1/4"-20200 lbs.Stainless SteelStainless SteelStainless SteelNon Skid PadNon Skid Pad-€15.66
S & W NSSWD-1A Leveling Mount 3/8-16 x 4 Inch Delrin | AD9AWD 4NYT4 NSSWD-1A3/8"-16300 lbs.Stainless SteelStainless SteelStainless SteelNon Skid PadNon Skid Pad-€21.09

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

S & W NSSW-1 Leveling Mount Stainless Steel 3/8-16 Capacity 2800 Lb
€29.91 /unit