Flat Shipping

Flat Shipping at €24.99 + VAT

S & W MN-SW1 Leveling Mount M10 x 2 Inch Steel | AD9AVC 4NYL2

S & W MN-SW1 Leveling Mount M10 x 2 Inch Steel

Item: AD9AVC Model: MN-SW1Cross Ref: 4NYL2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeveling Mount
Base MaterialSteel
Base TypeNon Skid Pad
ConstructionSteel
FinishYellow Zinc Plated
Load Capacity2800 lbs.
MaterialSteel
Pad TypeNon Skid Pad
Base Diameter32 mm
Base ShapeRound
Bolt Length51 mm
Connection TypeThreaded Stud
Hex Size16 mm
IncludesJam Nut
Leveling Mount TypeSwiveling Stud
Mounting HolesMounting Holes Included
Overall Height76 mm
SeriesLevel-It Series
Swivel Angle15°
Thread SizeM10
Thrust Pad MaterialElastomer

Shipping Info:

Ship weight (kg) 0.1035
Ship height (cm)0.58
Ship length (cm)5.08
Ship width (cm)10.16
HS code8487900080
Country of OriginUS

Product Variants

ProductModelFinishThread SizeLoad CapacityLeveling Mount TypeBolt LengthConstructionMaterialPad TypePrice
S & W SSWD-0 Leveling Mount Stainless Steel 1/4-20 Capacity 200 Lb | AB4ECM 1XEV8 SSWD-0Stainless Steel1/4"-20200 lbs.--Stainless SteelStainless Steel-€13.95
S & W SSWD-1 Leveling Mount Stainless Steel 3/8-16 Capacity 300 Lb | AB4ECN 1XEV9 SSWD-1Stainless Steel3/8"-16---Stainless SteelStainless Steel-€15.42
S & W SSWD-2 Leveling Mount Stainless Steel 1/2-13 Capacity 700 Lb | AB4ECP 1XEW1 SSWD-2Stainless Steel1/2"-13---Stainless SteelStainless Steel-€20.13
S & W BSW-0Z Leveling Mount 1/4-20 | AB9XHY 2G361 BSW-0ZYellow Zinc Plated1/4"-201000 lbs.--SteelSteel-€8.10
S & W BSW-0N Leveling Mount 1/4-20 | AB9XHZ 2G362 BSW-0NNickel1/4"-20---SteelSteel-€9.13
S & W BSW-1Z Leveling Mount 3/8-16 | AB9XJA 2G363 BSW-1ZYellow Zinc Plated3/8"-163750 lbs.--SteelSteel-€10.27
S & W BSW-1N Leveling Mount 3/8-16 | AB9XJB 2G364 BSW-1NNickel3/8"-163750 lbs.--SteelSteel-€11.59

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

S & W MN-SW1 Leveling Mount M10 x 2 Inch Steel
€13.83 /unit