Flat Shipping

Flat Shipping at €24.99 + VAT

S & W MG07-EL Leveling Mount M12 250 Lb. | AF6VLY 20KK59

S & W MG07-EL Leveling Mount M12 250 Lb.

Item: AF6VLY Model: MG07-ELCross Ref: 20KK59
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeveling Mount
Base Dia.2 13/32"
Bolt Length2"
ConstructionSteel
FinishClear Zinc
Height3"
Leveling Mount TypeFixed Stud
Load Capacity250 lbs.
Pad TypeNon Skid
Thread SizeM12
Base Diameter61 mm
Base MaterialSteel
Base ShapeRound
Connection TypeThreaded Stud
Overall Height76 mm
SeriesGlide-Rite
Thrust Pad MaterialRubber

Shipping Info:

Ship weight (kg) 0.1215
Ship height (cm)7.62
Ship length (cm)6.1
Ship width (cm)6.1
HS code8487900080

Product Details:

    • Sub-Brand: GLIDE RITE

Product Variants

ProductModelFinishThread SizeLoad CapacityLeveling Mount TypeBolt LengthConstructionMaterialPad TypePrice
S & W SSWD-0 Leveling Mount Stainless Steel 1/4-20 Capacity 200 Lb | AB4ECM 1XEV8 SSWD-0Stainless Steel1/4"-20200 lbs.--Stainless SteelStainless Steel-€13.95
S & W SSWD-1 Leveling Mount Stainless Steel 3/8-16 Capacity 300 Lb | AB4ECN 1XEV9 SSWD-1Stainless Steel3/8"-16---Stainless SteelStainless Steel-€15.42
S & W SSWD-2 Leveling Mount Stainless Steel 1/2-13 Capacity 700 Lb | AB4ECP 1XEW1 SSWD-2Stainless Steel1/2"-13---Stainless SteelStainless Steel-€20.13
S & W BSW-0Z Leveling Mount 1/4-20 | AB9XHY 2G361 BSW-0ZYellow Zinc Plated1/4"-201000 lbs.--SteelSteel-€8.10
S & W BSW-0N Leveling Mount 1/4-20 | AB9XHZ 2G362 BSW-0NNickel1/4"-20---SteelSteel-€9.13
S & W BSW-1Z Leveling Mount 3/8-16 | AB9XJA 2G363 BSW-1ZYellow Zinc Plated3/8"-163750 lbs.--SteelSteel-€10.27
S & W BSW-1N Leveling Mount 3/8-16 | AB9XJB 2G364 BSW-1NNickel3/8"-163750 lbs.--SteelSteel-€11.59

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

S & W MG07-EL Leveling Mount M12 250 Lb.
€11.20 /unit