Flat Shipping

Flat Shipping at €24.99 + VAT

S & W LP3-A3L Low Profile 3/8-16 x 3 Inch Steel | AD9NGK 4TRR4

S & W LP3-A3L Low Profile 3/8-16 x 3 Inch Steel

Item: AD9NGK Model: LP3-A3LCross Ref: 4TRR4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeveling Mount
Base MaterialSteel
Base TypeAnti Vibration Pad
ConstructionSteel
FinishClear Zinc
Leveling Mount TypeLow Profile
Load Capacity1500 lbs.
MaterialSteel , Zinc
Pad TypeAnti Vibration Pad
Thread Size3/8"-16
Anti-vibrationYes
Base Diameter3"
Base ShapeRound
Bolt Length3"
Connection TypeThreaded Stud
Hex Size5/8"
Includes(2) Jam Nuts
Mounting HolesMounting Holes Included
Overall Height4.44"
SeriesLevel-It Series
Thrust Pad MaterialElastomer

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)7.62
Ship length (cm)11.43
Ship width (cm)7.62
HS code8487900080
Country of OriginUS

Product Variants

ProductModelThread SizeFinishLoad CapacityConstructionMaterialLeveling Mount TypeBolt LengthBase TypePrice
S & W LP1-A6 Low Profile 3/8-16 x 6 Inch Steel | AD9NFJ 4TRG3 LP1-A63/8"-16Clear Zinc2000 lbs.SteelSteel---€19.86
S & W LP1-B6 Low Profile 1/2-13 x 6 Inch Steel | AD9NFK 4TRG4 LP1-B61/2"-13Clear Zinc-SteelSteel---€21.86
S & W LP1-C3 Low Profile 5/8-11 x 3 Inch Steel | AD9NFL 4TRG5 LP1-C35/8"-11Clear Zinc5000 lbs.SteelSteel---€22.96
S & W LP1-C6 Low Profile 5/8-11 x 6 Inch Steel | AD9NFM 4TRG6 LP1-C65/8"-11Clear Zinc5000 lbs.SteelSteelLow Profile6"-€23.29
S & W LP2-A3 Low Profile 3/8-16 x 3 Inch Steel | AD9NFN 4TRG7 LP2-A33/8"-16Clear Zinc2000 lbs.SteelSteel---€21.60
S & W LP2-B3 Low Profile 1/2-13 x 3 Inch Steel | AD9NFP 4TRG9 LP2-B31/2"-13Clear Zinc-SteelSteel---€21.84
S & W LP2-B6 Low Profile 1/2-13 x 6 Inch Steel | AD9NFQ 4TRH1 LP2-B61/2"-13Clear Zinc3500 lbs.SteelSteel---€23.98

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

S & W LP3-A3L Low Profile 3/8-16 x 3 Inch Steel
€36.78 /unit