Flat Shipping

Flat Shipping at €24.99 + VAT

S & W G09-EL Leveling Mount 1/2-13 250 Lb. | AF6VKV 20KK27

S & W G09-EL Leveling Mount 1/2-13 250 Lb.

Item: AF6VKV Model: G09-ELCross Ref: 20KK27
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeveling Mount
Base Dia.2 13/32"
Bolt Length4"
ConstructionSteel
FinishClear Zinc
Height5"
Leveling Mount TypeFixed Stud
Load Capacity250 lbs.
Pad TypeNon Skid
Thread Size1/2"-13
Base Diameter2.4"
Base MaterialElastomer
Base ShapeRound
Connection TypeThreaded Stud
Overall Height5"
SeriesGlide-Rite
Thrust Pad MaterialRubber

Shipping Info:

Ship weight (kg) 0.1665
Ship height (cm)12.7
Ship length (cm)6.1
Ship width (cm)6.1
HS code8487900080

Product Details:

    • Sub-Brand: GLIDE RITE

Product Variants

ProductModelFinishThread SizeLoad CapacityLeveling Mount TypeBolt LengthConstructionMaterialPad TypePrice
S & W SSWD-0 Leveling Mount Stainless Steel 1/4-20 Capacity 200 Lb | AB4ECM 1XEV8 SSWD-0Stainless Steel1/4"-20200 lbs.--Stainless SteelStainless Steel-€13.95
S & W SSWD-1 Leveling Mount Stainless Steel 3/8-16 Capacity 300 Lb | AB4ECN 1XEV9 SSWD-1Stainless Steel3/8"-16---Stainless SteelStainless Steel-€15.42
S & W SSWD-2 Leveling Mount Stainless Steel 1/2-13 Capacity 700 Lb | AB4ECP 1XEW1 SSWD-2Stainless Steel1/2"-13---Stainless SteelStainless Steel-€20.13
S & W BSW-0Z Leveling Mount 1/4-20 | AB9XHY 2G361 BSW-0ZYellow Zinc Plated1/4"-201000 lbs.--SteelSteel-€8.10
S & W BSW-0N Leveling Mount 1/4-20 | AB9XHZ 2G362 BSW-0NNickel1/4"-20---SteelSteel-€9.13
S & W BSW-1Z Leveling Mount 3/8-16 | AB9XJA 2G363 BSW-1ZYellow Zinc Plated3/8"-163750 lbs.--SteelSteel-€10.27
S & W BSW-1N Leveling Mount 3/8-16 | AB9XJB 2G364 BSW-1NNickel3/8"-163750 lbs.--SteelSteel-€11.59

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

S & W G09-EL Leveling Mount 1/2-13 250 Lb.
€11.64 /unit