Flat Shipping

Flat Shipping at €24.99 + VAT

S & W BSW-1H Anti-vibe 3/6-16 x 2 Inch Steel | AD9NEX 4TRD8

S & W BSW-1H Anti-vibe 3/6-16 x 2 Inch Steel

Item: AD9NEX Model: BSW-1HCross Ref: 4TRD8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeveling Mount
Base Dia.1 1/4"
Base MaterialSteel
Base TypeAnti Vibration Pad
Bolt Length2"
ConstructionSteel
FinishYellow Zinc Plated
Height3 1/2"
Hex5/8"
Leveling Mount TypeAnti Vibration
Load Capacity995 lbs.
MaterialSteel
Pad TypeAnti Vibration Pad
Thread Size3/8"-16
Anti-vibrationYes
Base Diameter1.25"
Base ShapeRound
Connection TypeThreaded Stud
Hex Size5/8"
IncludesJam Nut
Overall Height3 1/2"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)3.81
Ship length (cm)8.89
Ship width (cm)3.81
HS code8487900080
Country of OriginUS

Product Variants

ProductModelFinishThread SizeLoad CapacityLeveling Mount TypeBolt LengthConstructionMaterialPad TypePrice
S & W SSWD-0 Leveling Mount Stainless Steel 1/4-20 Capacity 200 Lb | AB4ECM 1XEV8 SSWD-0Stainless Steel1/4"-20200 lbs.--Stainless SteelStainless Steel-€13.95
S & W SSWD-1 Leveling Mount Stainless Steel 3/8-16 Capacity 300 Lb | AB4ECN 1XEV9 SSWD-1Stainless Steel3/8"-16---Stainless SteelStainless Steel-€15.42
S & W SSWD-2 Leveling Mount Stainless Steel 1/2-13 Capacity 700 Lb | AB4ECP 1XEW1 SSWD-2Stainless Steel1/2"-13---Stainless SteelStainless Steel-€20.13
S & W BSW-0Z Leveling Mount 1/4-20 | AB9XHY 2G361 BSW-0ZYellow Zinc Plated1/4"-201000 lbs.--SteelSteel-€8.10
S & W BSW-0N Leveling Mount 1/4-20 | AB9XHZ 2G362 BSW-0NNickel1/4"-20---SteelSteel-€9.13
S & W BSW-1Z Leveling Mount 3/8-16 | AB9XJA 2G363 BSW-1ZYellow Zinc Plated3/8"-163750 lbs.--SteelSteel-€10.27
S & W BSW-1N Leveling Mount 3/8-16 | AB9XJB 2G364 BSW-1NNickel3/8"-163750 lbs.--SteelSteel-€11.59

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

S & W BSW-1H Anti-vibe 3/6-16 x 2 Inch Steel
€26.09 /unit