Flat Shipping

Flat Shipping at €24.99 + VAT

S & W BNYLA4-T Polymount 3/8-16 Steel | AD9NHT 4TRX8

S & W BNYLA4-T Polymount 3/8-16 Steel

Item: AD9NHT Model: BNYLA4-TCross Ref: 4TRX8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeveling Mount
Base MaterialNylon
ConstructionSteel
FinishClear Zinc
Load Capacity5000 lbs.
MaterialSteel , Zinc
Thread Size3/8"-16
Anti-vibrationNo
Base Diameter4"
Base ShapeRound
Connection TypeBoltless
Hex Size5/8"
IncludesJam Nut
Leveling Mount TypeSwivel Boltless
Mounting HolesMounting Holes Included
Overall Height1.63"
SeriesPolyMount
Socket MaterialSteel
Swivel Angle15°

Shipping Info:

Ship weight (kg) 0.153
Ship height (cm)10.16
Ship length (cm)4.06
Ship width (cm)10.16
HS code8487900080
Country of OriginUS

Product Variants

ProductModelFinishThread SizeLoad CapacityConstructionMaterialBase TypePad TypeHeightPrice
S & W TSW-0N Leveling Mount 1/4-20 | AB9XJK 2G376 TSW-0NNickel1/4"-201000 lbs.SteelSteel---€6.87
S & W TSW-1Z Leveling Mount 3/8-16 | AB9XJL 2G377 TSW-1ZYellow Zinc Plated3/8"-163750 lbs.SteelSteel---€9.81
S & W TSW-1N Leveling Mount 3/8-16 | AB9XJM 2G378 TSW-1NNickel3/8"-163750 lbs.SteelSteel---€10.47
S & W TSW-2Z Leveling Mount 1/2-13 | AB9XJN 2G379 TSW-2ZYellow Zinc Plated1/2"-13-SteelSteel---€11.59
S & W TSW-2N Leveling Mount 1/2-13 | AB9XJP 2G380 TSW-2NNickel1/2"-135000 lbs.SteelSteel---€13.44
S & W TSW-3Z Leveling Mount 5/8-11 | AB9XJQ 2G381 TSW-3ZYellow Zinc Plated5/8"-116000 lbs.SteelSteel---€19.11
S & W TSW-3N Leveling Mount 5/8-11 | AB9XJR 2G382 TSW-3NNickel5/8"-116000 lbs.SteelSteel---€21.91

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

S & W BNYLA4-T Polymount 3/8-16 Steel
€12.08 /unit