Flat Shipping

Flat Shipping at €24.99 + VAT

RWM S45-PNC-0820-R Corrosion-Resistant Long-Swivel-Life Standard Plate Caster, 8 Inch Dia | CT9QPE

RWM S45-PNC-0820-R Corrosion-Resistant Long-Swivel-Life Standard Plate Caster, 8 Inch Dia

Item: CT9QPE Model: S45-PNC-0820-RCross Ref: 55KP53
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€137.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlate Caster
ApplicationMetalworking
Brake TypeNo Brake Included
Caster MaterialStainless Steel
Caster Mounting TypePlate
Caster Sub-typeRigid
Core ColorSilver
FeaturesMaintenance Free Caster
For Axle Dia.1/2"
Frame ColorSilver
Frame FinishPowdered Coated
IncludesWheel
Includes FastenersNo
Includes Thread GuardsNo
Inside Bolt Hole Spacing2 5/8" x 3 5/8"
Load Rating900 lbs.
Mounting Bolt Dia.3/8"
Mounting Height9 1/2"
Mounting Plate Bolt Hole PatternB
Mounting Plate Thickness1/4"
Non-markingYes
Number Of Mounting Holes4
Number Of Wheels1
Outside Bolt Hole Spacing3" x 3"
Replacement WheelPNC-0820-08
Swivel Bearing Seal TypeSealed
Swivel ConstructionKingspin
Swivel Lock TypeNo Lock Included
Swivel Raceway TypePrecision Ball
Tread Material, Wheel MaterialGlass Filled Nylon
Tread ShapeStandard
Wheel Bearing MaterialSteel
Wheel Bearing TypeDelrin
Wheel Core MaterialNylon
Wheel Diameter8"
Wheel TypeFlat Free
Wheel Width2"
Wheel/tread ColorSilver
Wheel/tread Hardness85 Shore D
Wheel/tread Hardness RatingHard
With Toe PlateNo
Caster Brake TypeNo Brake Included
Caster Frame MaterialStainless Steel
Includes Mounting FastenersNo
Mounting Plate Size & Bolt Hole PatternB
Wheel Dia.8"
Wheel/tread MaterialGlass Filled Nylon

Shipping Info:

Ship weight (kg) 2.25

Product Variants

ProductModelCaster Sub-typeInside Bolt Hole SpacingOutside Bolt Hole SpacingLoad RatingWheel Bearing TypeMounting HeightMounting Plate SizeFrame FinishPrice
RWM S45-SWB-0420-R Corrosion-Resistant Long-Swivel-Life Standard Plate Caster, 4 Inch Dia | CT9QNT S45-SWB-0420-RRigid2 5/8" x 3 5/8"3" x 3"400 lbs.Precision Ball5 5/8"-Powdered Coated€112.04
RWM S45-PNC-0420-S Corrosion-Resistant Long-Swivel-Life Standard Plate Caster, 4 Inch Dia | CT9QNU S45-PNC-0420-SSwivel2 5/8" x 3 5/8"3" x 3"800 lbs.Delrin5 5/8"-Powdered Coated€100.53
RWM S45-PNC-0420-R Corrosion-Resistant Long-Swivel-Life Standard Plate Caster, 4 Inch Dia, Rigid | CT9QNV S45-PNC-0420-RRigid2 5/8" x 3 5/8"3" x 3"800 lbs.Delrin5 5/8"-Powdered Coated€79.62
RWM S45-SWB-0420-S Corrosion-Resistant Long-Swivel-Life Standard Plate Caster, 4 Inch Dia, Swivel | CT9QNW S45-SWB-0420-SSwivel2 5/8" x 3 5/8"3" x 3"400 lbs.Precision Ball5 5/8"-Powdered Coated€132.95
RWM S45-SWB-0520-R Corrosion-Resistant Long-Swivel-Life Standard Plate Caster, 5 Inch Dia | CT9QNX S45-SWB-0520-RRigid2 5/8" x 3 5/8"3" x 3"500 lbs.Precision Ball6 1/2"-Powdered Coated€122.28
RWM S45-PNC-0520-S Corrosion-Resistant Long-Swivel-Life Standard Plate Caster, 5 Inch Dia | CT9QNY S45-PNC-0520-SSwivel2 5/8" x 3 5/8"3" x 3"900 lbs.Delrin6 1/2"-Powdered Coated€107.46
RWM S45-PNC-0520-R Corrosion-Resistant Long-Swivel-Life Standard Plate Caster, 5 Inch Dia, Rigid | CT9QNZ S45-PNC-0520-RRigid2 5/8" x 3 5/8"3" x 3"900 lbs.Delrin6 1/2"-Powdered Coated€85.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RWM S45-PNC-0820-R Corrosion-Resistant Long-Swivel-Life Standard Plate Caster, 8 Inch Dia
€137.45 /unit