Flat Shipping

Flat Shipping at €24.99 + VAT

RWM 75-UIR-0630-R-FG Plate Caster, Rigid, Kingpinless, Rigid Caster, 6 Inch Wheel Diameter | CE9TFF 55KP67

RWM 75-UIR-0630-R-FG Plate Caster, Rigid, Kingpinless, Rigid Caster, 6 Inch Wheel Diameter

Item: CE9TFF Model: 75-UIR-0630-R-FGCross Ref: 55KP67
Limited Availability
€509.20 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlate Caster
Core ColorSilver
Frame ColorSilver
Frame FinishPowder Coated
Inside Bolt Hole Spacing2 7/16" x 4 15/16"
Load Rating2000 lbs.
Mounting Bolt Dia.1/2"
Mounting Height7 1/2"
Non-markingYes
Number Of Mounting Holes4
Number Of Wheels1
Outside Bolt Hole Spacing3 3/8" x 5 1/4"
TreadElastomeric Rubber
Wheel TypeFlat Free
Wheel Width3"
ApplicationMetalworking
Caster Brake TypeNo Brake Included
Caster Frame MaterialSteel
Caster Mounting TypePlate
Caster Sub-typeRigid
FeaturesMaintenance Free Caster
For Axle Dia.1/2"
IncludesWheel
Includes Mounting FastenersNo
Includes Thread GuardsNo
Mounting Plate Bolt Hole PatternB
Mounting Plate Size & Bolt Hole PatternB
Mounting Plate Thickness1/4"
Replacement WheelUIR-0630-08
Swivel Bearing Seal TypeSealed
Swivel ConstructionKingpinless
Swivel Lock TypeNo Lock Included
Swivel Raceway TypePrecision Ball
Tread ShapeStandard
Wheel Bearing MaterialSteel
Wheel Bearing TypeRoller
Wheel Core MaterialNylon
Wheel Dia.6"
Wheel/tread ColorSilver
Wheel/tread Hardness95 Shore A
Wheel/tread Hardness RatingFirm
Wheel/tread MaterialPolyurethane
With Toe PlateYes

Shipping Info:

Ship weight (kg) 8.1
Country of OriginUSA

Product Variants

ProductModelLoad RatingMounting HeightInside Bolt Hole SpacingOutside Bolt Hole SpacingWheel WidthFrame FinishNumber Of WheelsCore ColorPrice
RWM 75-UIR-0830-R-FG Plate Caster, Rigid, Kingpinless, Rigid Caster, 8 Inch Wheel Dia | CE9TFE 55KP69 75-UIR-0830-R-FG2500 lbs.10 1/8"2 7/16" x 4 15/16"3 3/8" x 5 1/4"3"Powder Coated1Silver€461.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RWM 75-UIR-0630-R-FG Plate Caster, Rigid, Kingpinless, Rigid Caster, 6 Inch Wheel Diameter
€509.20 /unit