Flat Shipping

Flat Shipping at €24.99 + VAT

RWM 68-GTB-0820-S Maintenance-Free Plate Caster, 8 Inch Dia, 10 1/8 Inch Height, Swivel Caster | CT9QLD

RWM 68-GTB-0820-S Plate Caster, 8 Inch Dia, 10 1/8 Inch Height, Swivel Caster

Item: CT9QLD Model: 68-GTB-0820-SCross Ref: 29XW11
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€340.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlate Caster
ApplicationDollies, Tow Lines, Platform Trucks, And Towline Fixtures
Brake TypeNo Brake Included
Caster Brake IncludedNo
Caster Core MaterialRubber
Caster MaterialSteel
Caster Plate Hole PatternB
Caster ShapeStandard
Caster Sub-typeSwivel
Caster Temp. Range AvailableYes
Core ColorGray
Extended LeadNo
FeaturesMaintenance Free
Frame FinishGold Zinc Plated
Frame MaterialSteel
IncludesComplete Caster
Includes Thread GuardsNo
Inside Bolt Hole Spacing2 7/16" x 4 15/16"
Inside Bolt Hole Spacing2.438" x 4.938"
Load Rating1800 lbs.
Load Rating Range1000 lbs. to 2999 lbs.
Mounting Bolt Dia.1/2"
Mounting Height10 1/8"
Mounting Plate Bolt Hole PatternA
Mounting Plate Size4 1/2" x 6 1/2"
Non-markingYes
Number Of Mounting Holes4
Number Of Wheels1
Outside Bolt Hole Spacing3 3/8" x 5 1/4"
Plate Caster Bolt Hole PatternB
Replacement WheelGTB-0820-08
Swivel ConstructionKingpin , Kingspin
Swivel Lock TypeNo Lock Included
Swivel Raceway TypeDouble Ball, Single Ball
Thread GuardsNo
Tread Material, Wheel MaterialElastomer
Tread ShapeStandard
Wheel Bearing TypePrecision Ball
Wheel ColorBlue
Wheel Core MaterialRubber
Wheel Diameter8"
Wheel Width2"
Wheel/tread ColorBlue
Wheel/tread Hardness75 Shore D
Wheel/tread Hardness RatingHard
Caster Brake TypeNo Brake Included
Caster Frame MaterialSteel
Mounting Plate Size & Bolt Hole Pattern4 1/2" x 6 1/2" ( A )
StandardsICWM, ISO 9001:2015
Wheel Dia.8"
Wheel/tread MaterialElastomer

Shipping Info:

Ship weight (kg) 5.85
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCaster Sub-typeMounting Plate Bolt Hole PatternInside Bolt Hole SpacingOutside Bolt Hole SpacingLoad RatingMounting HeightMounting Plate SizeNon-markingPrice
RWM 48-SWB-0520-R Maintenance-Free Plate Caster, 5 Inch Dia, 6 1/2 Inch Height, Rigid Caster | CT9QKY 48-SWB-0520-RRigidB2.625" x 3"3" x 3 5/8"500 lbs.6 1/2"4.5" x 4"No€45.30
RWM 48-RAB-0620-R-EHT Maintenance-Free Plate Caster, 6 Inch Dia, 7 1/2 Inch Height, Rigid Caster | CT9QKZ 48-RAB-0620-R-EHTRigidB2.625" x 3"3" x 3 5/8"615 lbs.7 1/2"4.5" x 4"No€72.38
RWM 68-GTB-0820-R Maintenance-Free Plate Caster, 8 Inch Dia, 10 1/8 Inch Height, Rigid Caster | CT9QLA 68-GTB-0820-RRigidA2 7/16" x 4 15/16"3 3/8" x 5 1/4"1800 lbs.10 1/8"4 1/2" x 6 1/2"Yes€166.69
RWM 68-UIB-0820-R-INF Maintenance-Free Plate Caster, 8 Inch Dia, 10 1/8 Inch Height, Rigid Caster | CT9QLB 68-UIB-0820-R-INFRigidA2 7/16" x 4 15/16"3 3/8" x 5 1/4"2000 lbs.10 1/8"4 1/2" x 6 1/2"Yes€233.82
RWM 68-UAB-0821-R-92A Maintenance-Free Plate Caster, 8 Inch Dia, 10 1/8 Inch Height, Rigid Caster | CT9QLC 68-UAB-0821-R-92ARigidA2 7/16" x 4 15/16"3 3/8" x 5 1/4"1500 lbs.10 1/8"4 1/2" x 6 1/2"Yes€157.54
RWM 68-UAB-0821-S-92A Maintenance-Free Plate Caster, 8 Inch Dia, 10 1/8 Inch Height, Swivel Caster | CT9QLE 68-UAB-0821-S-92ASwivelA2 7/16" x 4 15/16"3 3/8" x 5 1/4"1500 lbs.10 1/8"4 1/2" x 6 1/2"Yes€283.23
RWM 48-RAB-0820-R-EHT Maintenance-Free Plate Caster, 8 Inch Dia, 9 1/2 Inch Height, Rigid Caster | CT9QLF 48-RAB-0820-R-EHTRigidB2.625" x 3"3" x 3 5/8"750 lbs.9 1/2"4.5" x 4"No€88.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RWM 68-GTB-0820-S Plate Caster, 8 Inch Dia, 10 1/8 Inch Height, Swivel Caster
€340.84 /unit