Flat Shipping

Flat Shipping at €24.99 + VAT

RWM 65-UAB-0821-S-9.5OAH-3.2LD-ICWB Kingpinless Plate Caster, Swivel, 8 Inch Wheel Dia., Polyurethane | CH6KPX 53CG15

RWM 65-UAB-0821-S-9.5OAH-3.2LD-ICWB Kingpinless Plate Caster, Swivel, 8 Inch Wheel Dia., Polyurethane

Item: CH6KPX Model: 65-UAB-0821-S-9.5OAH-3.2LD-ICWBCross Ref: 53CG15
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€264.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlate Caster
Bearing TypePrecision Ball
Brake TypeFace Contact Brake
Caster Brake IncludedYes
Caster Core MaterialAluminum
Caster MaterialSteel
Caster Plate Hole PatternB
Caster ShapeDonut Tread
Caster Temp. Range AvailableYes
Core ColorSilver
Core MaterialAluminum
Extended LeadYes
Frame MaterialSteel
HardnessShore A 92
Hole PatternB
IncludesComplete Caster With Brake
Includes Thread GuardsNo
Inside Bolt Hole Spacing2.625" x 3"
Inside Bolt Hole Spacing2 5/8" x 3"
Load Rating1500 lbs.
Load Rating Range1000 lbs. to 2999 lbs.
Mounting Bolt Dia.3/8"
Mounting Height9 1/2"
Mounting Plate4" x 4 1/2"
Mounting Plate Bolt Hole PatternB
Mounting Plate Size4" x 4.5"
Non-markingYes
Number Of Mounting Holes4
Number Of Wheels1
Outside Bolt Hole Spacing2 5/8" x 3 5/8"
Plate Caster Bolt Hole PatternB
Raceway TypeSingle Ball
Swivel ConstructionKingpinless
Swivel Lock TypeNo Lock Included
Swivel Radius2"
Thread GuardsNo
Tread ShapeDonut
Wheel ColorBlue
Wheel Diameter8"
Wheel MaterialPolyurethane
Wheel Width2"
Wheel/tread Hardness RatingFirm
ApplicationAerospace Tooling, All Purpose Industrial And Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Casters, Chassis Rack Carts, Engine Dollies, Material Carts
Caster Brake TypeFace Contact Brake
Caster Frame MaterialSteel
Caster Sub-typeSwivel
Frame FinishZinc
Mounting Plate Size & Bolt Hole Pattern4" x 4 1/2" ( B )
Replacement WheelUAB-0821-08
StandardsICWM, ISO 9001
Swivel Raceway TypeSingle Ball
Wheel Bearing TypePrecision Ball
Wheel Core MaterialAluminum
Wheel Dia.8"
Wheel/tread ColorBlue
Wheel/tread Hardness92 Shore A
Wheel/tread MaterialPolyurethane

Shipping Info:

Ship weight (kg) 5.4
Country of OriginUSA

Product Variants

ProductModelInside Bolt Hole SpacingOutside Bolt Hole SpacingWheel WidthLoad RatingMounting Plate Bolt Hole PatternMounting Plate SizeMounting HeightWheel Bearing TypePrice
RWM 65-GTB-0620-R 6 Inch Medium-Duty Rigid Plate Caster, 1500 Lbs. Load Rating | CD2FAA 29XV83 65-GTB-0620-R2.625" x 3"2 5/8" x 3 5/8"2"1500 lbs.B4" x 4.5"-Ball€86.57
RWM 76-DUR-0830-S 8 Inch Medium-Duty Kingpinless Swivel Plate Caster, 2500 Lbs. Load Rating | CD2KQR 29XW47 76-DUR-0830-S3 3/8" x 5 1/4"4 1/8" x 6 1/8"3"2500 lbs.A5 1/4" x 7 1/4"-Roller€292.96
RWM 76-DUR-0830-R 8 Inch Medium-Duty Rigid Plate Caster, 2500 Lbs. Load Rating | CD2KQT 29XW48 76-DUR-0830-R3 3/8" x 5 1/4"4 1/8" x 6 1/8"3"2500 lbs.A5 1/4" x 7 1/4"-Roller€212.83
RWM 2-75-GTB-0620-S-SL 6 Inch Heavy-Duty Swivel Plate Caster, 3000 Lbs. Load Rating | CD2LMN 53CH64 2-75-GTB-0620-S-SL2 7/16" x 4 15/16"3 3/8" x 5 1/4"2"3000 lbs.A4 1/2" x 6 1/2"-Ball€479.48
RWM 48-GTB-0820-R Rigid Plate Caster, 8 Inch, Medium-Duty, 1500 Lbs Load Rating | CD3QNA 29XV50 48-GTB-0820-R2.625" x 3"3" x 3.625"2"1500 lbs.B4" x 4.5"-Ball€111.07
RWM 26-USB-2313-S6-TG-FG-T2Z Plate Caster, Swivel, Kingpin, Rigid Caster, 2 3/4 Inch Wheel Dia | CE9TFD 55KP81 26-USB-2313-S6-TG-FG-T2Z2 3/8" x 3 1/8"2 3/8" x 3 1/8"1.312"500 lbs.--3.781"-€65.19
RWM 47-DUR-0820-R Kingpinless Plate Caster, Rigid, Phenolic, 1400 Lbs. Capacity, 8 Inch Wheel Dia. | CH6JZD 53CF23 47-DUR-0820-R2.625" x 3"3" x 3 5/8"2"1400 lbs.B4" x 4.5"9 1/2"-€40.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RWM 65-UAB-0821-S-9.5OAH-3.2LD-ICWB Kingpinless Plate Caster, Swivel, 8 Inch Wheel Dia., Polyurethane
€264.62 /unit