RULAND MANUFACTURING WSPK-18-16-SS Rigid Coupling, 2-Piece, 1.125 Inch x 1 Inch Bore, 1 7/8 Inch O.D., 1 1/16 Inch Length

Item: DK7AFN Model: WSPK-18-16-SS
In Stock

Get it by Tuesday, Jun 17

€294.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

20$270.86
60$225.72
Bore (b1)1.1250 in
Bore Tolerance+0.0020 in / +0.0005 in
Clearance Diameter (c) Max2.140 in
Finish SpecificationBright, No Plating
Forged Clamp Screw1/4-28
Hex Wrench Size3/16 in
Keyway (k1)1/4 in
Keyway (k2)1/4 in
Length (l)1 1/16 in
Material SpecificationType 303 Austenitic, Non-Magnetic Bar
Moment Of Inertia0.2979 lb-in
Number Of Screws4 ea
Outer Diameter (od)1 7/8 in
Recommended Gap0.094 in
Recommended Hex KeyInch Hex Keys
Recommended Shaft Tolerance+0.0000 in / -0.0005 in
Screw FinishBright
Screw Location (r)0.748 in
Screw Material18-8 300 Series Stainless Steel
Seating Torque110 lb-in
Small Bore (b2)1.0000 in
Temperature-40°F to 350°F (-40°C to 176°C)
Torque WrenchTW:BT-4C-3/8-110
Width (w)1 1/16 in

Shipping Info:

Ship weight (kg) 0.2304
Ship height (cm)4.76
Ship length (cm)2.7
Ship width (cm)2.7
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING WSPK-18-16-SS Rigid Coupling, 2-Piece, 1.125 Inch x 1 Inch Bore, 1 7/8 Inch O.D., 1 1/16 Inch Length
€294.97 /unit