RULAND MANUFACTURING WSP-6-4-F Rigid Coupling, 2-Piece, 0.375 Inch x 0.25 Inch Bore, 7/8 Inch O.D., 3/4 Inch Length

Item: DK7AEQ Model: WSP-6-4-F
In Stock

Get it by Tuesday, Jun 17

€42.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

20$39.46
60$32.89
Bore (b1)0.3750 in
Bore Tolerance+0.0020 in / +0.0005 in
Clearance Diameter (c) Max1.027 in
Finish SpecificationHot Process Black Oxide, Impregnated with Naphthenic Oil, Centrifugally Dried
Forged Clamp Screw#6-32
Hex Wrench Size7/64 in
Length (l)3/4 in
Material Specification1215 Carbon Steel Bar
Moment Of Inertia0.0101 lb-in
Number Of Screws4 ea
Outer Diameter (od)7/8 in
Recommended Gap0.063 in
Recommended Hex KeyInch Hex Keys
Recommended Shaft Tolerance+0.0000 in / -0.0005 in
Screw FinishBlack Oxide
Screw Location (r)0.313 in
Screw MaterialAlloy Steel
Seating Torque28 lb-in
Small Bore (b2)0.2500 in
Temperature-40°F to 350°F (-40°C to 176°C)
Torque WrenchTW:BT-1R-1/4-28.0
Width (w)3/4 in

Shipping Info:

Ship weight (kg) 0.0423
Ship height (cm)2.22
Ship length (cm)1.91
Ship width (cm)1.91
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING WSP-6-4-F Rigid Coupling, 2-Piece, 0.375 Inch x 0.25 Inch Bore, 7/8 Inch O.D., 3/4 Inch Length
€42.98 /unit