RULAND MANUFACTURING WSP-24-20-SS Rigid Coupling, 2-Piece, 1.5 Inch x 1.25 Inch Bore, 2 5/8 Inch O.D., 1 3/16 Inch Length

Item: DK7AEU Model: WSP-24-20-SS
In Stock

Get it by Tuesday, Jun 17

€406.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

20$373.35
60$311.13
Bore (b1)1.5000 in
Bore Tolerance+0.0020 in / +0.0005 in
Clearance Diameter (c) Max2.578 in
Finish SpecificationBright, No Plating
Forged Clamp Screw5/16-24
Hex Wrench Size1/4 in
Length (l)1 3/16 in
Material SpecificationType 303 Austenitic, Non-Magnetic Bar
Moment Of Inertia0.8652 lb-in
Number Of Screws4 ea
Outer Diameter (od)2 5/8 in
Recommended Gap0.094 in
Recommended Hex KeyInch Hex Keys
Recommended Shaft Tolerance+0.0000 in / -0.0005 in
Screw FinishBright
Screw Location (r)0.984 in
Screw Material18-8 300 Series Stainless Steel
Seating Torque190 lb-in
Small Bore (b2)1.2500 in
Temperature-40°F to 350°F (-40°C to 176°C)
Torque WrenchTW:BT-4C-3/8-110
Width (w)1 3/16 in

Shipping Info:

Ship weight (kg) 0.4185
Ship height (cm)6.67
Ship length (cm)3.02
Ship width (cm)3.02
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING WSP-24-20-SS Rigid Coupling, 2-Piece, 1.5 Inch x 1.25 Inch Bore, 2 5/8 Inch O.D., 1 3/16 Inch Length
€406.58 /unit