RULAND MANUFACTURING WSP-16-14-F Rigid Coupling, 2-Piece, 1 Inch x 0.875 Inch Bore, 1 3/4 Inch O.D., 1 1/16 Inch Length

Item: DK7AEM Model: WSP-16-14-F
In Stock

Get it by Tuesday, Jun 17

€64.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

20$59.55
60$49.63
Bore (b1)1.0000 in
Bore Tolerance+0.0020 in / +0.0005 in
Clearance Diameter (c) Max2.032 in
Finish SpecificationHot Process Black Oxide, Impregnated with Naphthenic Oil, Centrifugally Dried
Forged Clamp Screw1/4-28
Hex Wrench Size3/16 in
Length (l)1 1/16 in
Material Specification1215 Carbon Steel Bar
Moment Of Inertia0.2282 lb-in
Number Of Screws4 ea
Outer Diameter (od)1 3/4 in
Recommended Gap0.094 in
Recommended Hex KeyInch Hex Keys
Recommended Shaft Tolerance+0.0000 in / -0.0005 in
Screw FinishBlack Oxide
Screw Location (r)0.678 in
Screw MaterialAlloy Steel
Seating Torque170 lb-in
Small Bore (b2)0.8750 in
Temperature-40°F to 350°F (-40°C to 176°C)
Torque WrenchTW:BT-4C-3/8-165
Width (w)1 1/16 in

Shipping Info:

Ship weight (kg) 0.2088
Ship height (cm)4.45
Ship length (cm)2.7
Ship width (cm)2.7
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING WSP-16-14-F Rigid Coupling, 2-Piece, 1 Inch x 0.875 Inch Bore, 1 3/4 Inch O.D., 1 1/16 Inch Length
€64.85 /unit