RULAND MANUFACTURING WCL-8-6-A Rigid Coupling, 1 Piece, 0.5 Inch x 0.375 Inch Bore, 1 1/8 Inch O.D., 7/8 Inch Length

Item: DK7AEB Model: WCL-8-6-A
In Stock

Get it by Tuesday, Jun 17

€31.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

20$29.37
60$24.48
Bore (b1)0.5000 in
Bore Tolerance+0.0020 in / +0.0005 in
Clearance Diameter (c) Max1.281 in
Finish SpecificationBright, No Plating
Forged Clamp Screw#8-32
Hex Wrench Size9/64 in
Length (l)7/8 in
Material Specification2024-T351 Aluminum Bar
Moment Of Inertia0.0134 lb-in
Number Of Screws2 ea
Outer Diameter (od)1 1/8 in
Recommended Hex KeyInch Hex Keys
Recommended Shaft Tolerance+0.0000 in / -0.0005 in
Screw FinishBlack Oxide
Screw Location (r)0.430 in
Screw MaterialAlloy Steel
Seating Torque49 lb-in
Small Bore (b2)0.3750 in
Temperature-40°F to 225°F (-40°C to 107°C)
Torque WrenchTW:BT-1R-1/4-48.0
Width (w)7/8 in

Shipping Info:

Ship weight (kg) 0.032
Ship height (cm)2.86
Ship length (cm)2.22
Ship width (cm)2.22
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING WCL-8-6-A Rigid Coupling, 1 Piece, 0.5 Inch x 0.375 Inch Bore, 1 1/8 Inch O.D., 7/8 Inch Length
€31.99 /unit