RULAND MANUFACTURING VMTT50-43-3/8-55-SSNI Rubber Bumper, 1.97 Inch O.D., 0.39 Inch Tapped Hole Depth, 1.69 Inch Height

Item: DK7CHT Model: VMTT50-43-3/8-55-SSNI
In Stock

Get it by Tuesday, Jun 17

€30.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Bumper
GeometryTruncated Conical
Height (h1)1.69 in (43 mm)
Max Axial Load364 lb (1620 N)
Max Deflection0.41 in (10.4 mm)
Metal MaterialStainless Steel
Metallic Body FinishBright
Outer Diameter (od)1.97 in (50 mm)
Plate Thickness (pt)0.08 in (2 mm)
Rubber MaterialNitrile
Shore Hardness55A (+/- 5)
Spring Rate885 lb/in (155 N/mm)
Tapped Hole Depth (lt)0.39 in (9.9 mm)
Thread (th)3/8 in - 16 TPI

Shipping Info:

Ship weight (kg) 0.0887
Ship height (cm)4.29
Ship length (cm)5
Ship width (cm)5
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMTT50-43-3/8-55-SSNI Rubber Bumper, 1.97 Inch O.D., 0.39 Inch Tapped Hole Depth, 1.69 Inch Height
€30.29 /unit