RULAND MANUFACTURING VMTT45-51-3/8-55-FZNR/2PK Rubber Bumper, 1.77 Inch O.D., 3/8X16 Tapped Holes, 0.39 Inch Tapped Hole Depth, Pack Of 2

Item: DK7CHR Model: VMTT45-51-3/8-55-FZNR/2PK
In Stock

Get it by Tuesday, Jun 17

€30.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Bumper
125$22.88
GeometryConical
Height (h1)2.01 in (51 mm)
Max Axial Load168 lb (747.3 N)
Max Deflection0.59 in (15.0 mm)
Metal MaterialZinc Plated Steel
Metallic Body FinishZinc-Plated
Multipack Quantity2
Outer Diameter (od)1.77 in (45 mm)
Plate Thickness (pt)0.08 in (2 mm)
Rubber MaterialNatural Rubber
Shore Hardness55A (+/- 5)
Spring Rate284 lb/in (49.73 N/mm)
Tapped Hole Depth (lt)0.39 in (9.9 mm)
Thread (th)3/8 in - 16 TPI

Shipping Info:

Ship weight (kg) 0.1485
Ship height (cm)5.11
Ship length (cm)4.5
Ship width (cm)4.5
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMTT45-51-3/8-55-FZNR/2PK Rubber Bumper, 1.77 Inch O.D., 3/8X16 Tapped Holes, 0.39 Inch Tapped Hole Depth, Pack Of 2
€30.20 /unit