RULAND MANUFACTURING VMTT32-38-5/16-55-SSNR/2PK Rubber Bumper, 1.26 Inch O.D, 5/16X18 Tapped Holes, 0.31 Inch Tapped Hole Depth, Pack Of 2

Item: DK7CHC Model: VMTT32-38-5/16-55-SSNR/2PK
In Stock

Get it by Tuesday, Jun 17

€32.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Bumper
125$24.82
GeometryConical
Height (h1)1.50 in (38 mm)
Max Axial Load45.00 lb (200.2 N)
Max Deflection0.29 in (7.4 mm)
Metal MaterialStainless Steel
Metallic Body FinishBright
Multipack Quantity2
Outer Diameter (od)1.26 in (32 mm)
Plate Thickness (pt)0.08 in (2 mm)
Rubber MaterialNatural Rubber
Shore Hardness55A (+/- 5)
Spring Rate155 lb/in (27.14 N/mm)
Tapped Hole Depth (lt)0.31 in (7.9 mm)
Thread (th)5/16 in - 18 TPI

Shipping Info:

Ship weight (kg) 0.0594
Ship height (cm)3.81
Ship length (cm)3.2
Ship width (cm)3.2
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMTT32-38-5/16-55-SSNR/2PK Rubber Bumper, 1.26 Inch O.D, 5/16X18 Tapped Holes, 0.31 Inch Tapped Hole Depth, Pack Of 2
€32.75 /unit