RULAND MANUFACTURING VMTT25-32-1/4-55-FZNR/10PK Rubber Bumper, 0.98 Inch O.D, 1/4X20 Tapped Holes, 0.24 Inch Tapped Hole Depth, Pack Of 10

Item: DK7CGJ Model: VMTT25-32-1/4-55-FZNR/10PK
In Stock

Get it by Tuesday, Jun 17

€41.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Bumper
GeometryConical
Height (h1)1.26 in (32 mm)
Max Axial Load33.00 lb (146.8 N)
Max Deflection0.25 in (6.4 mm)
Metal MaterialZinc Plated Steel
Metallic Body FinishZinc-Plated
Multipack Quantity10
Outer Diameter (od)0.98 in (25 mm)
Plate Thickness (pt)0.08 in (2 mm)
Rubber MaterialNatural Rubber
Shore Hardness55A (+/- 5)
Spring Rate132 lb/in (23.11 N/mm)
Tapped Hole Depth (lt)0.24 in (6.1 mm)
Thread (th)1/4 in - 20 TPI

Shipping Info:

Ship weight (kg) 0.1985
Ship height (cm)3.2
Ship length (cm)2.49
Ship width (cm)2.49
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMTT25-32-1/4-55-FZNR/10PK Rubber Bumper, 0.98 Inch O.D, 1/4X20 Tapped Holes, 0.24 Inch Tapped Hole Depth, Pack Of 10
€41.28 /unit