RULAND MANUFACTURING VMTT20-24-M6-70-FZNR/10PK Rubber Bumper, 20mm O.D., M6 Tapped Holes, 6mm Tapped Hole Depths, 24mm Height, Pack Of 10

Item: DK7CFV Model: VMTT20-24-M6-70-FZNR/10PK
In Stock

Get it by Tuesday, Jun 17

€30.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Bumper
GeometryConical
Height (h1)0.94 in (24 mm)
Max Axial Load74.19 lb (330 N)
Max Deflection0.24 in (6.1 mm)
Metal MaterialZinc Plated Steel
Metallic Body FinishZinc-Plated
Multipack Quantity10
Outer Diameter (od)0.79 in (20 mm)
Plate Thickness (pt)0.08 in (2 mm)
Rubber MaterialNatural Rubber
Shore Hardness70A (+/- 5)
Spring Rate314 lb/in (55 N/mm)
Tapped Hole Depth (lt)0.24 in (6.1 mm)
Thread (th)M6 x 1.0

Shipping Info:

Ship weight (kg) 0.0891
Ship height (cm)2.39
Ship length (cm)2.01
Ship width (cm)2.01
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMTT20-24-M6-70-FZNR/10PK Rubber Bumper, 20mm O.D., M6 Tapped Holes, 6mm Tapped Hole Depths, 24mm Height, Pack Of 10
€30.79 /unit