RULAND MANUFACTURING VMTT19-16-M5-55-FZNI/10PK Rubber Bumper, 19mm O.D., M5 Tapped Holes, 5mm Tapped Hole Depths, 16mm Height, Pack Of 10

Item: DK7CFL Model: VMTT19-16-M5-55-FZNI/10PK
In Stock

Get it by Tuesday, Jun 17

€36.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Bumper
GeometryTruncated Conical
Height (h1)0.63 in (16 mm)
Max Axial Load24.73 lb (110 N)
Max Deflection0.16 in (4.1 mm)
Metal MaterialZinc Plated Steel
Metallic Body FinishZinc-Plated
Multipack Quantity10
Outer Diameter (od)0.75 in (19 mm)
Plate Thickness (pt)0.08 in (2 mm)
Rubber MaterialNitrile
Shore Hardness55A (+/- 5)
Spring Rate160 lb/in (28 N/mm)
Tapped Hole Depth (lt)0.20 in (5 mm)
Thread (th)M5 x 0.8

Shipping Info:

Ship weight (kg) 0.0693
Ship height (cm)1.6
Ship length (cm)1.91
Ship width (cm)1.91
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMTT19-16-M5-55-FZNI/10PK Rubber Bumper, 19mm O.D., M5 Tapped Holes, 5mm Tapped Hole Depths, 16mm Height, Pack Of 10
€36.93 /unit