RULAND MANUFACTURING VMTT10-10-M5-40-FZNR/25PK Rubber Bumper, 10mm O.D., M5 Tapped Holes, 5mm Tapped Hole Depths, 10mm Height, Pack Of 25

Item: DK7CFB Model: VMTT10-10-M5-40-FZNR/25PK
In Stock

Get it by Tuesday, Jun 17

€58.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Bumper
2$54.75
20Request Quote
GeometryConical
Height (h1)0.39 in (10 mm)
Max Axial Load10.34 lb (46 N)
Max Deflection0.12 in (3 mm)
Metal MaterialZinc Plated Steel
Metallic Body FinishZinc-Plated
Multipack Quantity25
Outer Diameter (od)0.39 in (10 mm)
Plate Thickness (pt)0.05 in (1.2 mm)
Rubber MaterialNatural Rubber
Shore Hardness40A (+/- 5)
Spring Rate79.95 lb/in (14 N/mm)
Tapped Hole Depth (lt)0.20 in (5 mm)
Thread (th)M5 x 0.8

Shipping Info:

Ship weight (kg) 0.0248
Ship height (cm)0.99
Ship length (cm)0.99
Ship width (cm)0.99
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMTT10-10-M5-40-FZNR/25PK Rubber Bumper, 10mm O.D., M5 Tapped Holes, 5mm Tapped Hole Depths, 10mm Height, Pack Of 25
€58.91 /unit