RULAND MANUFACTURING VMTSC79-57-1/2-55-FZNR Vibration Isolation Mount, 3.11 Inch O.D., 1/2X13 Threaded Stud, 1/2X13 Tapped Hole

Item: DK7CER Model: VMTSC79-57-1/2-55-FZNR
In Stock

Get it by Tuesday, Jun 17

€53.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

GeometryCylindrical
Height (h1)2.24 in (57 mm)
Max Axial Load1880 lb (8362.7 N)
Max Deflection1.38 in (35.0 mm)
Metal MaterialZinc Plated Steel
Metallic Body FinishZinc-Plated
Outer Diameter (od)3.11 in (79 mm)
Plate Thickness (pt)0.12 in (3 mm)
Rubber MaterialNatural Rubber
Shore Hardness55A (+/- 5)
Spring Rate3357 lb/in (587.9 N/mm)
Stud Length (ls)1.25 in (31.8 mm)
Tapped Hole Depth (lt)0.47 in (11.9 mm)
Thread (th)1/2 in - 13 TPI

Shipping Info:

Ship weight (kg) 0.5188
Ship height (cm)5.69
Ship length (cm)7.9
Ship width (cm)7.9
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMTSC79-57-1/2-55-FZNR Vibration Isolation Mount, 3.11 Inch O.D., 1/2X13 Threaded Stud, 1/2X13 Tapped Hole
€53.41 /unit