RULAND MANUFACTURING VMTSC75-25-M12-55-SSNR Vibration Isolation Mount, 75mm O.D., M12 Threaded Stud, M12 Tapped Hole, 37mm Stud Length

Item: DK7CEE Model: VMTSC75-25-M12-55-SSNR
In Stock

Get it by Tuesday, Jun 17

€51.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

GeometryCylindrical
Height (h1)0.98 in (25 mm)
Max Axial Load2472.9 lb (11000 N)
Max Deflection0.25 in (6.4 mm)
Metal MaterialStainless Steel
Metallic Body FinishBright
Outer Diameter (od)2.95 in (75 mm)
Plate Thickness (pt)0.12 in (3 mm)
Rubber MaterialNatural Rubber
Shore Hardness55A (+/- 5)
Spring Rate10049.86 lb/in (1760 N/mm)
Stud Length (ls)1.46 in (37 mm)
Tapped Hole Depth (lt)0.47 in (11.9 mm)
Thread (th)M12 x 1.75

Shipping Info:

Ship weight (kg) 0.2776
Ship height (cm)2.49
Ship length (cm)7.49
Ship width (cm)7.49
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMTSC75-25-M12-55-SSNR Vibration Isolation Mount, 75mm O.D., M12 Threaded Stud, M12 Tapped Hole, 37mm Stud Length
€51.25 /unit