RULAND MANUFACTURING VMTSC75-25-M12-40-FZNR/2PK Vibration Isolation Mount, 75mm O.D., M12 Threaded Stud, M12 Tapped Hole, Pack Of 2

Item: DK7CEC Model: VMTSC75-25-M12-40-FZNR/2PK
In Stock

Get it by Tuesday, Jun 17

€38.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

125$29.32
GeometryCylindrical
Height (h1)0.98 in (25 mm)
Max Axial Load2472.9 lb (11000 N)
Max Deflection0.25 in (6.4 mm)
Metal MaterialZinc Plated Steel
Metallic Body FinishZinc-Plated
Multipack Quantity2
Outer Diameter (od)2.95 in (75 mm)
Plate Thickness (pt)0.12 in (3 mm)
Rubber MaterialNatural Rubber
Shore Hardness40A (+/- 5)
Spring Rate10049.86 lb/in (1760 N/mm)
Stud Length (ls)1.46 in (37 mm)
Tapped Hole Depth (lt)0.47 in (11.9 mm)
Thread (th)M12 x 1.75

Shipping Info:

Ship weight (kg) 0.5895
Ship height (cm)2.49
Ship length (cm)7.49
Ship width (cm)7.49
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMTSC75-25-M12-40-FZNR/2PK Vibration Isolation Mount, 75mm O.D., M12 Threaded Stud, M12 Tapped Hole, Pack Of 2
€38.69 /unit