RULAND MANUFACTURING VMTSC51-41-3/8-55-SSNR Vibration Isolation Mount, 2.01 Inch O.D., 3/8X16 Threaded Stud, 3/8X16 Tapped Hole

Item: DK7CDE Model: VMTSC51-41-3/8-55-SSNR
In Stock

Get it by Tuesday, Jun 17

€37.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

GeometryCylindrical
Height (h1)1.61 in (41 mm)
Max Axial Load747.94 lb (3327 N)
Max Deflection1.00 in (25.4 mm)
Metal MaterialStainless Steel
Metallic Body FinishBright
Outer Diameter (od)2.01 in (51.1 mm)
Plate Thickness (pt)0.08 in (2 mm)
Rubber MaterialNatural Rubber
Shore Hardness55A (+/- 5)
Spring Rate188.43 lb/in (33 N/mm)
Stud Length (ls)0.63 in (16 mm)
Tapped Hole Depth (lt)0.39 in (9.9 mm)
Thread (th)3/8 in - 16 TPI

Shipping Info:

Ship weight (kg) 0.149
Ship height (cm)4.09
Ship length (cm)5.11
Ship width (cm)5.11
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMTSC51-41-3/8-55-SSNR Vibration Isolation Mount, 2.01 Inch O.D., 3/8X16 Threaded Stud, 3/8X16 Tapped Hole
€37.27 /unit