RULAND MANUFACTURING VMTSC50-40-M10-40-FZNR/5PK Vibration Isolation Mount, 50mm O.D., M10 Threaded Stud, M10 Tapped Hole, Pack Of 5

Item: DK7CCT Model: VMTSC50-40-M10-40-FZNR/5PK
In Stock

Get it by Tuesday, Jun 17

€52.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

20$44.15
GeometryCylindrical
Height (h1)1.57 in (40 mm)
Max Axial Load332.72 lb (1480 N)
Max Deflection0.39 in (9.9 mm)
Metal MaterialZinc Plated Steel
Metallic Body FinishZinc-Plated
Multipack Quantity5
Outer Diameter (od)1.97 in (50 mm)
Plate Thickness (pt)0.08 in (2 mm)
Rubber MaterialNatural Rubber
Shore Hardness40A (+/- 5)
Spring Rate856.52 lb/in (150 N/mm)
Stud Length (ls)1.10 in (28 mm)
Tapped Hole Depth (lt)0.39 in (9.9 mm)
Thread (th)M10 x 1.5

Shipping Info:

Ship weight (kg) 0.6944
Ship height (cm)3.99
Ship length (cm)5
Ship width (cm)5
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMTSC50-40-M10-40-FZNR/5PK Vibration Isolation Mount, 50mm O.D., M10 Threaded Stud, M10 Tapped Hole, Pack Of 5
€52.47 /unit