RULAND MANUFACTURING VMTSC10-20-M4-55-SSNR/5PK Vibration Isolation Mount, 10mm O.D., M4 Threaded Stud, M4 Tapped Hole, Pack Of 5

Item: DK7BYM Model: VMTSC10-20-M4-55-SSNR/5PK
In Stock

Get it by Tuesday, Jun 17

€26.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

20$22.60
GeometryCylindrical
Height (h1)0.79 in (20 mm)
Max Axial Load13.26 lb (59 N)
Max Deflection0.20 in (5.0 mm)
Metal MaterialStainless Steel
Metallic Body FinishBright
Multipack Quantity5
Outer Diameter (od)0.39 in (10 mm)
Plate Thickness (pt)0.05 in (1.2 mm)
Rubber MaterialNatural Rubber
Shore Hardness55A (+/- 5)
Spring Rate68.52 lb/in (12 N/mm)
Stud Length (ls)0.39 in (10 mm)
Tapped Hole Depth (lt)0.16 in (4 mm)
Thread (th)M4 x 0.7

Shipping Info:

Ship weight (kg) 0.0198
Ship height (cm)2.01
Ship length (cm)0.99
Ship width (cm)0.99
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMTSC10-20-M4-55-SSNR/5PK Vibration Isolation Mount, 10mm O.D., M4 Threaded Stud, M4 Tapped Hole, Pack Of 5
€26.88 /unit