RULAND MANUFACTURING VMT75-50-M12-55-SSNR Rubber Bumper, 75mm O.D., M12 Tapped Hole, 12mm Tapped Hole Depth, 50mm Height

Item: DK7BWW Model: VMT75-50-M12-55-SSNR
In Stock

Get it by Tuesday, Jun 17

€56.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Bumper
GeometryCylindrical
Height (h1)1.97 in (50 mm)
Max Axial Load1252.19 lb (5570 N)
Max Deflection0.49 in (12.4 mm)
Metal MaterialStainless Steel
Metallic Body FinishBright
Outer Diameter (od)2.95 in (75 mm)
Plate Thickness (pt)0.12 in (3 mm)
Rubber MaterialNatural Rubber
Shore Hardness55A (+/- 5)
Spring Rate2541.02 lb/in (445 N/mm)
Tapped Hole Depth (lt)0.47 in (11.9 mm)
Thread (th)M12 x 1.75

Shipping Info:

Ship weight (kg) 0.3708
Ship height (cm)5
Ship length (cm)7.49
Ship width (cm)7.49
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMT75-50-M12-55-SSNR Rubber Bumper, 75mm O.D., M12 Tapped Hole, 12mm Tapped Hole Depth, 50mm Height
€56.55 /unit