RULAND MANUFACTURING VMT60-40-M10-40-FZNR/2PK Rubber Bumper, 60mm O.D., M10 Tapped Hole, 10mm Tapped Hole Depth, 40mm Height, Pack Of 2

Item: DK7BVT Model: VMT60-40-M10-40-FZNR/2PK
In Stock

Get it by Tuesday, Jun 17

€29.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Bumper
125$22.60
GeometryCylindrical
Height (h1)1.57 in (40 mm)
Max Axial Load584.5 lb (2600 N)
Max Deflection0.39 in (9.9 mm)
Metal MaterialZinc Plated Steel
Metallic Body FinishZinc-Plated
Multipack Quantity2
Outer Diameter (od)2.36 in (60 mm)
Plate Thickness (pt)0.08 in (2 mm)
Rubber MaterialNatural Rubber
Shore Hardness40A (+/- 5)
Spring Rate1484.64 lb/in (260 N/mm)
Tapped Hole Depth (lt)0.39 in (9.9 mm)
Thread (th)M10 x 1.5

Shipping Info:

Ship weight (kg) 0.3074
Ship height (cm)3.99
Ship length (cm)5.99
Ship width (cm)5.99
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMT60-40-M10-40-FZNR/2PK Rubber Bumper, 60mm O.D., M10 Tapped Hole, 10mm Tapped Hole Depth, 40mm Height, Pack Of 2
€29.82 /unit